Shop All Thermocouple Probes
Dayton
Thermocouple Probe, Mini Plug, 6" L
Mfr # 798GE8
Zoro # G106600736
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Rounded
- Minimum Temperature °F -325 Degrees F
- Probe Diameter 0.063 in
- Cable Material FEP Jacket with Stainless Steel Overbraid
- Includes Thermowell No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 798GE8
- Zoro # G106600736
- Country of Origin United States
- Category Thermocouple Probes
Dimensions
Probe Diameter | 0.063 in |
Cable Length | 12 in |
Probe Size | 1/16 in x 6 in |
Manufacturer Warranty Length | 0 Yr |
Probe Length | 6 in |
Probe Tip Diameter | 0.063 in |
Description
Thermocouple Probe, Type K, Ungrounded, For Application Liquid and Gas, Not Applicable, Mini Plug, Probe Size 1/16 in x 6 in, Cable Length 12 in, -200 C to 1250 C / -325 F to 2280 F, Thermocouple, Thermowell Connection Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC Oil Burner Pump, 3450 rpm, 3gph, 100-150psi (PF203N2GU)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 115 cfm, 4 11/16 in W. (2RTD1)
- DANFOSS Compressor, 120V, 1.2 HP (195B0147)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005417)
- DAYTON Thermocouple Probe, Mini Plug, 6" L (798GE4)
- VULCAN J Type Solid Wire, Length 100 Ft, Glass (N56/07006)
- BASO K16Bt-24H 24" Husky Heavy Duty (K16BT-24H)
- ROBERTSHAW 24 in L., Snap-Fit Tinnerman Clip (1980-024)
- BASO K16Wt-72H 72" Heavy Duty (K16WT-72H)
- KEYENCE Digital infared Temperature Sensor 12-24V-DC Other Temperature Sensor (FT-50A)
- RELIANCE WATER HEATERS Kit 24 in. Thermocouple Replaces 9000056015 (100108268)
- Dayton Thermocouple Probes