Shop All Thermocouple Probes
Dayton
Thermocouple Probe, Mini Plug, 6" L
Mfr # 798GE5
Zoro # G006600737
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Rounded
- Temperature Range -200 C to 1250 C / -325 F to 2280 F
- Connector Type Mini Plug
- Maximum Wire Gauge 22 AWG
- For Gases Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 798GE5
- Zoro # G006600737
- Country of Origin United States
- Category Thermocouple Probes
Dimensions
Probe Tip Diameter | 0.125 in |
Probe Diameter | 0.125 in |
Probe Length | 6 in |
Probe Size | 1/8 in x 6 in |
Cable Length | 12 in |
Manufacturer Warranty Length | 0 Yr |
Description
Thermocouple Probe, Type K, Ungrounded, For Application Liquid and Gas, Not Applicable, Mini Plug, Probe Size 1/8 in x 6 in, Cable Length 12 in, -200 C to 1250 C / -325 F to 2280 F, Thermocouple, Thermowell Connection Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANA MENUMASTER Electronic Limiter (59002133)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AU71)
- SUPCO Condensate Drain Pan, 8.34A, 7.5 qt, 12in W (CP804HD)
- AMERICAN METAL FILTER 20 X 22 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102022)
- DAYTON Thermocouple Probe, Mini Plug, 6" L (798GE4)
- WHITE-RODGERS 36 in Standard Coaxial, Universal Adapter Fitting (H06E036S1)
- VULCAN Adapter, Thermocouple (N56/05000-1)
- ROBERTSHAW Replacement Thermocouple, LP/NG, 20 to 30 mV, 48 in L., Threaded, 1 PK (1970-048)
- REED INSTRUMENTS Type K Air Oven/Freezer Thermocouple Probe (R2980)
- HONEYWELL HOME 48 in L., Standard Coaxial Adapter, Push-In Clip (Q340A1108)
- VULCAN Adapter, Thermocouple (N56/05000-024)
- Dayton Thermocouple Probes