Shop All Thermocouples Assemblies
Dayton
Thermocouple Probe, K, 12in, Inconel, 19 AWG
Mfr # 36GK94
Zoro # G9760353
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type K
- Temp. Limit (Deg. F) 2,150
- Thermocouple Element 19 AWG
- Probe Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GK94
- Zoro # G9760353
- UPC # 190735274545
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 12 in |
Sheath Size (In.) | 0.188 in |
Cable Length | 12 in |
Probe Diameter | 0.188 in |
Probe Size | 3/16 in x 12 in |
Probe Tip Diameter | 0.188 in |
Description
Thermocouple Probe, Type K, Grounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Standard Plug, Probe Size 3/16 in x 12 in, Cable Length 12 in, -325 Degrees to 2,280 Degrees F/-200 Degrees to 1,250 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURALINE Duraline® Assorted Cable Zip Tie Kit - 650 pcs per carton - Multi-size and Multicolored (CT100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 10' Long - Black (HS351-S10-BLACK)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. (9791)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A20N20MP)
- DAYTON Thermocouple Probe, Type J, 24in, SS, 19 AWG (36GL05)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 22 AWG (36GK71)
- DAYTON Thermocouple Probe, Type K, 6in L, Inconel (36GL13)
- DAYTON Thermocouple Probe, Type J, 24inL, 22 AWG (36GK76)
- DAYTON Thermocouple Surface Assembly, 24 (794F61)
- DAYTON Thermocouple Probe, Type K, 18in L, 19 AWG (36GK99)
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 1112 F (RTD00602)
- Dayton Temperature Sensors