Shop All Thermocouple Adapters
Dayton
Thermocouple Plug, K, Yellow, Standard
Mfr # 36GL02
Zoro # G9760283
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Standard
- Thermocouple Type K
- Material Glass Filled Nylon
- Color Yellow
- Characteristics 2-Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GL02
- Zoro # G9760283
- UPC # 190735274613
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Plug |
Plug or Connector Type | Standard |
Thermocouple Type | K |
Material | Glass Filled Nylon |
Color | Yellow |
Characteristics | 2-Pin |
Connector Type | Glass Filled Nylon |
Sheath Material | Nylon |
For Sensor Type | Type K |
Plug/Connector Type | Standard |
Maximum Temperature C | 220 Degrees C |
Maximum Temperature F | 428 Degrees F |
Maximum Temperature | 428 Degrees F/220 Degrees C |
Pin Type | Flat Pins |
Body Material | Glass-Filled Nylon |
Component Construction | Glass-Filled Nylon Housing/Nylon Sheath |
Product Type | Flat-Pin Plug |
Maximum Temperature °F | 428 Degrees F |
Maximum Temperature °C | 220 Degrees C |
Description
Thermocouple Plug, Body Material Glass-Filled Nylon, Characteristics 2-Pin, Color Yellow, Component Construction Glass-Filled Nylon Housing/Nylon Sheath, For Sensor Type Type K, Maximum Temperature 428 Degrees F/220 Degrees C, Maximum Temperature Degrees C 220 Degrees C, Maximum Temperature Degrees F 428 Degrees F, Pin Type Flat Pins, Plug/Connector Type Standard, Product Type Flat-Pin Plug, Sheath Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0300)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 50A, 23A (R-7)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (BRY8200I)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 300A, Not Rated, Non-Indicating (L75QS300.X)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK84)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK83)
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK91)
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK90)
- DAYTON Mini Plug, T-Type, Single Screw, Plastic (MP500-T-NOLOGO)
- DAYTON Thermocouple Jack, K, Yellow, Flat Pin (36GK89)
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TTW00180)
- Dayton Thermocouple Adapters