Shop All Thermocouple Adapters
Dayton
Thermocouple Plug, K, Yellow, Miniature
Mfr # 36GK85
Zoro # G9760441
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Miniature
- Thermocouple Type K
- Material Glass Filled Nylon
- Color Yellow
- Characteristics Flat Pins, No Logo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GK85
- Zoro # G9760441
- UPC # 190735274453
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Plug |
Plug or Connector Type | Miniature |
Thermocouple Type | K |
Material | Glass Filled Nylon |
Color | Yellow |
Characteristics | Flat Pins, No Logo |
Connector Type | Glass Filled Nylon |
Maximum Temperature F | 356 Degrees F |
Component Construction | Glass-Filled Nylon Housing/Nylon Sheath |
Sheath Material | Nylon |
Maximum Temperature C | 180 Degrees C |
Body Material | Glass-Filled Nylon |
Pin Type | Flat Pins |
Plug/Connector Type | Mini Plug |
For Sensor Type | Type K |
Maximum Temperature | 356 Degrees F/180 Degrees C |
Product Type | Flat-Pin Plug |
Maximum Temperature °C | 180 Degrees C |
Maximum Temperature °F | 356 Degrees F |
Description
Thermocouple Plug, Body Material Glass-Filled Nylon, Characteristics Flat Pins, No Logo, Color Yellow, Component Construction Glass-Filled Nylon Housing/Nylon Sheath, For Sensor Type Type K, Maximum Temperature 356 Degrees F/180 Degrees C, Maximum Temperature Degrees C 180 Degrees C, Maximum Temperature Degrees F 356 Degrees F, Pin Type Flat Pins, Plug/Connector Type Mini Plug, Product Type Flat-Pin Plug, Sheath Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 30 to 100A Amp Range (132)
- NVENT HOFFMAN Fan Brackets, for 6 in Fan, Aluminum (ABRKT6)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (XTCE025C01A)
- EATON Palm Switch Control Station, 1NO/1NC, 22mm (FAK-S-KC11-I)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK80)
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK90)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK82)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK81)
- DAYTON Standard Jack, T-Type, 2.5mm Grommet (G-CSJ-T/2.5MM)
- DAYTON Mini Jack, T-Type, Single Screw, Plastic (MJ500-T-NOLOGO)
- TEMPCO Thermocouple, Type K, Adj (MTA01205)
- Dayton Temperature Sensors