Shop All Thermocouple Adapters
Dayton
Thermocouple Plug, K, Yellow, Miniature
Mfr # 36GK84
Zoro # G9760457
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Miniature
- Thermocouple Type K
- Material Glass Filled Nylon
- Color Yellow
- Characteristics Flat Pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GK84
- Zoro # G9760457
- UPC # 190735274446
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Plug |
Plug or Connector Type | Miniature |
Thermocouple Type | K |
Material | Glass Filled Nylon |
Color | Yellow |
Characteristics | Flat Pins |
Connector Type | Glass Filled Nylon |
Maximum Temperature C | 220 Degrees C |
Plug/Connector Type | Mini Plug |
Pin Type | Flat Pins |
Maximum Temperature F | 428 Degrees F |
Sheath Material | Nylon |
Body Material | Glass-Filled Nylon |
Maximum Temperature | 428 Degrees F/220 Degrees C |
Product Type | Flat-Pin Plug |
For Sensor Type | Type K |
Component Construction | Glass-Filled Nylon Housing/Nylon Sheath |
Maximum Temperature °C | 220 Degrees C |
Maximum Temperature °F | 428 Degrees F |
Description
Thermocouple Plug, Body Material Glass-Filled Nylon, Characteristics Flat Pins, Color Yellow, Component Construction Glass-Filled Nylon Housing/Nylon Sheath, For Sensor Type Type K, Maximum Temperature 428 Degrees F/220 Degrees C, Maximum Temperature Degrees C 220 Degrees C, Maximum Temperature Degrees F 428 Degrees F, Pin Type Flat Pins, Plug/Connector Type Mini Plug, Product Type Flat-Pin Plug, Sheath Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Angle Bracket, Gold (V323Y)
- EVERMARK EverMark EM-200 Cable Tie Tensioning Tool (EM-200)
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGE280)
- HUSQVARNA Circuit Breaker, 4A, 2 Pole, C Curve (584298401)
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK90)
- DAYTON Thermocouple Jack, K, Standard, Yellow, 2Pin (36GL04)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK88)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK87)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK85)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK81)
- TEMPCO Thermocouple, Type J (MTA01202)
- Dayton Temperature Sensors