Shop All Thermocouple Adapters
Dayton
Thermocouple Plug, K, Yellow, Miniature
Mfr # 36GK83
Zoro # G9760466
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Miniature
- Thermocouple Type K
- Material Glass Filled Nylon
- Color Yellow
- Characteristics Flat Pins, Single Screw Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GK83
- Zoro # G9760466
- UPC # 190735274439
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Plug |
Plug or Connector Type | Miniature |
Thermocouple Type | K |
Material | Glass Filled Nylon |
Color | Yellow |
Characteristics | Flat Pins, Single Screw Design |
Connector Type | Glass Filled Nylon |
Body Material | Glass-Filled Nylon |
Product Type | Flat-Pin Plug |
Sheath Material | Polyester Nylon |
Pin Type | Flat Pins |
Component Construction | Glass-Filled Nylon Housing/Polyester Nylon Sheath |
Maximum Temperature C | 274 Degrees C |
Plug/Connector Type | Mini Plug |
Maximum Temperature | 525 Degrees F/274 Degrees C |
For Sensor Type | Type K |
Maximum Temperature F | 525 Degrees F |
Maximum Temperature °C | 274 Degrees C |
Maximum Temperature °F | 525 Degrees F |
Description
Thermocouple Plug, Body Material Glass-Filled Nylon, Characteristics Flat Pins, Single Screw Design, Color Yellow, Component Construction Glass-Filled Nylon Housing/Polyester Nylon Sheath, For Sensor Type Type K, Maximum Temperature 525 Degrees F/274 Degrees C, Maximum Temperature Degrees C 274 Degrees C, Maximum Temperature Degrees F 525 Degrees F, Pin Type Flat Pins, Plug/Connector Type Mini Plug, Product Type Flat-Pin Plug, Sheath Material Polyester Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 60 in D, NEMA 3R (RSCG080860NK)
- LINEMASTER Aquiline Momentary - Metal (972-S)
- HALEX 1/2 In. Screw-In Armored Cable/Conduit Connector, 5PK (20440)
- JUMP START Light Timer System, 4 ft. Sta (JSV4T)
- DAYTON Standard Jack, T-Type, 2.5mm Grommet (G-CSJ-T/2.5MM)
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK90)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK87)
- DAYTON Thermocouple Plug, K, Yellow, Standard (36GL02)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK85)
- DAYTON Thermocouple Jack, J, Standard, Black, 2 Pin (36GL03)
- TEMPCO Panel Jack, J, Black, Standard Bezel Mount (TCA-102-137)
- Dayton Sensors