Shop All Thermocouple Adapters
Dayton
Thermocouple Plug, J, Black, Standard
Mfr # 36GL01
Zoro # G9760292
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Standard
- Thermocouple Type J
- Material Glass Filled Nylon
- Color Black
- Characteristics 2-Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GL01
- Zoro # G9760292
- UPC # 190735274606
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Plug |
Plug or Connector Type | Standard |
Thermocouple Type | J |
Material | Glass Filled Nylon |
Color | Black |
Characteristics | 2-Pin |
Connector Type | Glass Filled Nylon |
Pin Type | Flat Pins |
Maximum Temperature C | 220 Degrees C |
For Sensor Type | Type J |
Plug/Connector Type | Standard |
Maximum Temperature F | 428 Degrees F |
Product Type | Round -Pin Plug |
Sheath Material | Nylon |
Body Material | Glass-Filled Nylon |
Component Construction | Glass-Filled Nylon Housing/Nylon Sheath |
Maximum Temperature | 428 Degrees F/220 Degrees C |
Maximum Temperature °C | 220 Degrees C |
Maximum Temperature °F | 428 Degrees F |
Description
Thermocouple Plug, Body Material Glass-Filled Nylon, Characteristics 2-Pin, Color Black, Component Construction Glass-Filled Nylon Housing/Nylon Sheath, For Sensor Type Type J, Maximum Temperature 428 Degrees F/220 Degrees C, Maximum Temperature Degrees C 220 Degrees C, Maximum Temperature Degrees F 428 Degrees F, Pin Type Flat Pins, Plug/Connector Type Standard, Product Type Round -Pin Plug, Sheath Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete body contact assembly for joystick controller, Harmony XB4, contact block with body fixing collar, 2NO (ZD4PA103)
- HUBBELL Quad Receptacle Adapter Plates, Number of Gangs: 1 and 2 Polycarbonate, White (HBL4APW)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Ivory (21254-IGI)
- EATON BUSSMANN Automotive Fuse, FLF Series, 20A, 32V DC, Non-Indicating (FLF-20)
- DAYTON Thermocouple Jack, K, Yellow, Flat Pin (36GK89)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK80)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK82)
- DAYTON Mini Plug, T-Type, Single Screw, Plastic (MP500-T-NOLOGO)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK88)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK83)
- REED INSTRUMENTS R2990 Thermocouple Adapter (R2990)
- Dayton Temperature Sensors