Shop All Thermocouple Adapters
Dayton
Thermocouple Plug, J, Black, Miniature
Mfr # 36GK82
Zoro # G9760475
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Miniature
- Thermocouple Type J
- Material Glass Filled Nylon
- Color Black
- Characteristics Flat Pins, No Logo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GK82
- Zoro # G9760475
- UPC # 190735274422
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Plug |
Plug or Connector Type | Miniature |
Thermocouple Type | J |
Material | Glass Filled Nylon |
Color | Black |
Characteristics | Flat Pins, No Logo |
Connector Type | Glass Filled Nylon |
Maximum Temperature C | 180 Degrees C |
Plug/Connector Type | Mini Plug |
Maximum Temperature F | 356 Degrees F |
Product Type | Flat-Pin Plug |
Body Material | Glass-Filled Nylon |
Maximum Temperature | 356 Degrees F/180 Degrees C |
Component Construction | Glass-Filled Nylon Housing/Nylon Sheath |
Sheath Material | Nylon |
For Sensor Type | Type J |
Pin Type | Flat Pins |
Maximum Temperature °C | 180 Degrees C |
Maximum Temperature °F | 356 Degrees F |
Description
Thermocouple Plug, Body Material Glass-Filled Nylon, Characteristics Flat Pins, No Logo, Color Black, Component Construction Glass-Filled Nylon Housing/Nylon Sheath, For Sensor Type Type J, Maximum Temperature 356 Degrees F/180 Degrees C, Maximum Temperature Degrees C 180 Degrees C, Maximum Temperature Degrees F 356 Degrees F, Pin Type Flat Pins, Plug/Connector Type Mini Plug, Product Type Flat-Pin Plug, Sheath Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga., 48 (87170)
- CABLOFIL Wire Cable Tray, Width 6 In, L 6.5 Ft, PK4 (PACKCF54/150EZ)
- SCHNEIDER ELECTRIC Biometric Switch Mounting Adapter (ZBZ41)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 4ft (N201-004-BL)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK88)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK81)
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK91)
- DAYTON Mini Jack, T-Type, Single Screw, Plastic (MJ500-T-NOLOGO)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK84)
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK90)
- TEMPCO Panel Jack, K, Yellow, Standard Bezel Mount (TCA-102-138)
- Dayton Temperature Sensors