Shop All Thermocouple Adapters
Dayton
Thermocouple Jack, K, Yellow, Flat Pin
Mfr # 36GK89
Zoro # G9760405
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Miniature
- Thermocouple Type K
- Material Glass Filled Nylon
- Color Yellow
- Characteristics Flat Pins, Single Screw Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GK89
- Zoro # G9760405
- UPC # 190735274491
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Jack |
Plug or Connector Type | Miniature |
Thermocouple Type | K |
Material | Glass Filled Nylon |
Color | Yellow |
Characteristics | Flat Pins, Single Screw Design |
Connector Type | Glass Filled Nylon |
Sheath Material | Polyester Nylon |
Contact Material | Alumel, Chromel |
Maximum Temperature | 525 Degrees F/274 Degrees C |
Component Construction | Glass Filled Thermoplastic Housing/Alumel and Chromel Contacts/Polyester Nylon Sheath |
Maximum Temperature C | 274 Degrees C |
Maximum Temperature F | 525 Degrees F |
Product Type | Thermocouple Jack |
Body Material | Glass-Filled Thermoplastic |
For Sensor Type | Type K |
Plug/Connector Type | Mini Plug |
Maximum Temperature °C | 274 Degrees C |
Maximum Temperature °F | 525 Degrees F |
Description
Thermocouple Jack, Glass-Filled Thermoplastic, Yellow, Alumel, Chromel, Maximum Temperature Degrees F 525 Degrees F, Thermocouple Jack, Sheath Material Polyester Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 5V DC, 50W, 8A, DIN Rail (S8FSG05005CD)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB5AD53)
- STEWART R. BROWNE MFG CO Aircraft Ground Plug, Knurled Round (AV65KN)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 16 A, NEMA 1, 12K, 4X (3LD20641GP530US2)
- DAYTON Standard Jack, T-Type, 2.5mm Grommet (G-CSJ-T/2.5MM)
- DAYTON Mini Jack, T-Type, Single Screw, Plastic (MJ500-T-NOLOGO)
- DAYTON Thermocouple Jack, K, Standard, Yellow, 2Pin (36GL04)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK84)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK85)
- DAYTON Thermocouple Jack, J, Black, Flat Pins (36GK86)
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK91)
- Dayton Thermocouple Adapters