Shop All Thermocouple Adapters
Dayton
Thermocouple Jack, K, Yellow, 2 Pins
Mfr # 36GK91
Zoro # G9760387
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Miniature
- Thermocouple Type K
- Material Glass Filled Nylon
- Color Yellow
- Characteristics Flat Pins, No Logo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GK91
- Zoro # G9760387
- UPC # 190735274514
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Jack |
Plug or Connector Type | Miniature |
Thermocouple Type | K |
Material | Glass Filled Nylon |
Color | Yellow |
Characteristics | Flat Pins, No Logo |
Connector Type | Glass Filled Nylon |
Product Type | Thermocouple Jack |
Maximum Temperature | 356 Degrees F/180 Degrees C |
Contact Material | Alumel, Chromel |
For Sensor Type | Type K |
Component Construction | Glass Filled Thermoplastic Housing/Alumel and Chromel Contacts/Nylon Sheath |
Sheath Material | Nylon |
Maximum Temperature C | 180 Degrees C |
Maximum Temperature F | 356 Degrees F |
Body Material | Glass-Filled Thermoplastic |
Plug/Connector Type | Mini Plug |
Maximum Temperature °F | 356 Degrees F |
Maximum Temperature °C | 180 Degrees C |
Description
Thermocouple Jack, Glass-Filled Thermoplastic, Yellow, Alumel, Chromel, Maximum Temperature Degrees F 356 Degrees F, Thermocouple Jack, Sheath Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cable Coupler, BNC, Gold plated (4128)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.40A, 250V AC, Non-Indicating (FNM-4/10)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 1/4 in. Solder (M123MMSP)
- GE Miniature Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (THQP215)
- DAYTON Thermocouple Jack, J, Black, Flat Pins (36GK86)
- DAYTON Mini Plug, T-Type, Single Screw, Plastic (MP500-T-NOLOGO)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK80)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK88)
- DAYTON Thermocouple Plug, J, Black, Standard (36GL01)
- DAYTON Thermocouple Plug, K, Yellow, Standard (36GL02)
- OMEGA Bayonet Style Probe Thermocouple (BT-000-E-3 1/2-144-1)
- Dayton Temperature Sensors