Shop All Thermocouple Adapters
Dayton
Thermocouple Jack, J, Standard, Black, 2 Pin
Mfr # 36GL03
Zoro # G9760274
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Standard
- Thermocouple Type J
- Material Glass Filled Nylon
- Color Black
- Characteristics 2-Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GL03
- Zoro # G9760274
- UPC # 190735274620
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Jack |
Plug or Connector Type | Standard |
Thermocouple Type | J |
Material | Glass Filled Nylon |
Color | Black |
Characteristics | 2-Pin |
Connector Type | Glass Filled Nylon |
Plug/Connector Type | Standard Plug |
Component Construction | Glass Filled Thermoplastic Housing/Constantan and Iron Contacts/Nylon Sheath |
Maximum Temperature | 428 Degrees F/ 220 Degrees C |
Maximum Temperature C | 220 Degrees C |
Product Type | Thermocouple Jack |
Contact Material | Constantan, Iron |
Maximum Temperature F | 428 Degrees F |
Sheath Material | Nylon |
Body Material | Glass-Filled Thermoplastic |
For Sensor Type | Type J |
Maximum Temperature °C | 220 Degrees C |
Maximum Temperature °F | 428 Degrees F |
Description
Thermocouple Jack, Glass-Filled Thermoplastic, Black, Constantan, Iron, Maximum Temperature Degrees F 428 Degrees F, Thermocouple Jack, Sheath Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Blue, PVC Insulation (C2040A.12.07)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 60A (MGU322)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 30A, 2 Pole, 120/240V AC (UBIZ230)
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK91)
- DAYTON Thermocouple Plug, J, Black, Standard (36GL01)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK81)
- DAYTON Mini Plug, T-Type, Single Screw, Plastic (MP500-T-NOLOGO)
- DAYTON Mini Jack, T-Type, Single Screw, Plastic (MJ500-T-NOLOGO)
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK90)
- TEMPCO Thermocouple Plug, K, Yellow, Hollow Pin (TCAR-1007)
- Dayton Sensors