Shop All Thermocouple Adapters
Dayton
Thermocouple Jack, J, Black, Flat Pins
Mfr # 36GK86
Zoro # G9760432
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Miniature
- Thermocouple Type J
- Material Glass Filled Nylon
- Color Black
- Characteristics Flat Pins, Single Screw Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GK86
- Zoro # G9760432
- UPC # 190735274460
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Jack |
Plug or Connector Type | Miniature |
Thermocouple Type | J |
Material | Glass Filled Nylon |
Color | Black |
Characteristics | Flat Pins, Single Screw Design |
Connector Type | Glass Filled Nylon |
For Sensor Type | Type J |
Sheath Material | Polyester Nylon |
Body Material | Glass-Filled Thermoplastic |
Maximum Temperature | 525 Degrees F/274 Degrees C |
Maximum Temperature C | 274 Degrees C |
Contact Material | Constantan, Iron |
Product Type | Thermocouple Jack |
Component Construction | Glass Filled Thermoplastic Housing/Constantan and Iron Contacts/Polyester Nylon Sheath |
Plug/Connector Type | Mini Plug |
Maximum Temperature F | 525 Degrees F |
Maximum Temperature °F | 525 Degrees F |
Maximum Temperature °C | 274 Degrees C |
Description
Thermocouple Jack, Glass-Filled Thermoplastic, Black, Constantan, Iron, Maximum Temperature Degrees F 525 Degrees F, Thermocouple Jack, Sheath Material Polyester Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ig5362Wsa Surge Supressor Recept White (IG5362WSA)
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .10 (S8-18-M0)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 10 Pcs (MPD1.25-156-10)
- SCHNEIDER ELECTRIC VoltageSensingRelay, 8A, 60-280VAC, 9Pin (RM22UB34)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK88)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK85)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK84)
- DAYTON Mini Jack, T-Type, Single Screw, Plastic (MJ500-T-NOLOGO)
- DAYTON Thermocouple Jack, K, Yellow, Flat Pin (36GK89)
- DAYTON Mini Plug, T-Type, Single Screw, Plastic (MP500-T-NOLOGO)
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TPW00034)
- Dayton Temperature Sensors