Shop All Thermocouple Adapters
Dayton
Thermocouple Jack, J, Black, 2 Pins
Mfr # 36GK88
Zoro # G9760414
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Miniature
- Thermocouple Type J
- Material Glass Filled Nylon
- Color Black
- Characteristics Flat Pins, No Logo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GK88
- Zoro # G9760414
- UPC # 190735274484
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Jack |
Plug or Connector Type | Miniature |
Thermocouple Type | J |
Material | Glass Filled Nylon |
Color | Black |
Characteristics | Flat Pins, No Logo |
Connector Type | Glass Filled Nylon |
Contact Material | Constantan, Iron |
Maximum Temperature F | 356 Degrees F |
Component Construction | Glass Filled Thermoplastic Housing/Constantan and Iron Contacts/Nylon Sheath |
Body Material | Glass-Filled Thermoplastic |
Maximum Temperature | 356 Degrees F/180 Degrees C |
Sheath Material | Nylon |
Maximum Temperature C | 180 Degrees C |
Plug/Connector Type | Mini Plug |
For Sensor Type | Type J |
Product Type | Thermocouple Jack |
Maximum Temperature °F | 356 Degrees F |
Maximum Temperature °C | 180 Degrees C |
Description
Thermocouple Jack, Glass-Filled Thermoplastic, Black, Constantan, Iron, Maximum Temperature Degrees F 356 Degrees F, Thermocouple Jack, Sheath Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 11.57 in H, 10 in W, 4.09 in D, 4X, Screw On (HW-S300230110WW)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 24.00x20.00x16.00, Steel (A242016LP)
- OMRON Time Delay Relay, 120 to 240VAC, 5A, DPDT (H3CR-A8AC100-240/DC100-125)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 12-16mm (18849)
- DAYTON Mini Plug, T-Type, Single Screw, Plastic (MP500-T-NOLOGO)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK87)
- DAYTON Mini Jack, T-Type, Single Screw, Plastic (MJ500-T-NOLOGO)
- DAYTON Thermocouple Jack, J, Black, Flat Pins (36GK86)
- DAYTON Thermocouple Jack, J, Standard, Black, 2 Pin (36GL03)
- DAYTON Thermocouple Plug, J, Black, Standard (36GL01)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 3/8, Slvr (TCA-104-103)
- Dayton Thermocouple Adapters