Shop All Thermocouple Adapters
Dayton
Thermocouple Jack, J, Black, 2 Pins
Mfr # 36GK87
Zoro # G9760423
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Miniature
- Thermocouple Type J
- Material Glass Filled Nylon
- Color Black
- Characteristics Flat Pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GK87
- Zoro # G9760423
- UPC # 190735274477
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Jack |
Plug or Connector Type | Miniature |
Thermocouple Type | J |
Material | Glass Filled Nylon |
Color | Black |
Characteristics | Flat Pins |
Connector Type | Glass Filled Nylon |
Component Construction | Glass Filled Thermoplastic Housing/Constantan and Iron Contacts/Nylon Sheath |
Body Material | Glass-Filled Thermoplastic |
Maximum Temperature F | 428 Degrees F |
For Sensor Type | Type J |
Product Type | Thermocouple Jack |
Maximum Temperature C | 220 Degrees C |
Contact Material | Constantan, Iron |
Sheath Material | Nylon |
Maximum Temperature | 428 Degrees F/ 220 Degrees C |
Plug/Connector Type | Mini Plug |
Maximum Temperature °C | 220 Degrees C |
Maximum Temperature °F | 428 Degrees F |
Description
Thermocouple Jack, Glass-Filled Thermoplastic, Black, Constantan, Iron, Maximum Temperature Degrees F 428 Degrees F, Thermocouple Jack, Sheath Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34T8)
- SOUTHWIRE Floor Box Ring, Ring Accessory, Powder Coated Black Steel (FBCVGRBK)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (PTN0.75BK250)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (ZBY2303)
- DAYTON Thermocouple Jack, J, Black, Flat Pins (36GK86)
- DAYTON Thermocouple Jack, J, Standard, Black, 2 Pin (36GL03)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK83)
- DAYTON Thermocouple Plug, J, Black, Standard (36GL01)
- DAYTON Thermocouple Jack, K, Yellow, Flat Pin (36GK89)
- DAYTON Thermocouple Jack, K, Standard, Yellow, 2Pin (36GL04)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK85)
- Dayton Sensors