Shop All Strobe and Flashing Lights
Dayton
Terminal Holder, White, Nylon, 50mm
Mfr # 30XT48
Zoro # G9188356
product price: $19.05
/ea
$19.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 2 13/64 in
- Housing Material Nylon
- Standards cUR(R)s, CE
- Rating IP65, NEMA 1, 2, 3, 3R, 4, 4X, 12 or 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30XT48
- Zoro # G9188356
- UPC # 190735248867
- Country of Origin India
- Category Strobe and Flashing Lights
Dimensions
Height | 2 13/64 in |
Diameter | 50 mm |
Details
Item | Terminal Holder |
Color | White |
Housing Material | Nylon |
Standards | cUR(R)s, CE |
Rating | IP65, NEMA 1, 2, 3, 3R, 4, 4X, 12 or 13 |
For Use With | 30XT46, 30XT47,30XT53 to 30XT76, 30XT51, 30XT52 |
Includes | Grub Screws and Instruction Manual |
Operating Temp. | -30 Degrees to 60 Degrees C |
Mounting | Base |
Description
Tower Light Mounting Style Base, Body Color White, For Use With 30XT46, 30XT47,30XT53 to 30XT76, 30XT51, 30XT52, Housing Material Nylon, Height 2 13/64 in, Diameter 50 mm, Operating Temp. -30 Degrees to 60 Degrees C, Rating IP65, NEMA 1, 2, 3, 3R, 4, 4X, 12 or 13, Standards cUR(R)s, CE, Includes Grub Screws and Instruction Manual, Terminal Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Western Boot Steel Boots, Brown (SE4340)
- LYLE Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, U3-1847-NA_14x10 (U3-1847-NA_14x10)
- HONEYWELL NORTH North Nitri-Knit Gloves Size 11 26" L (GLV210-11)
- CONDOR Leather Gloves, Patch Palm, L, PR (3ZL53)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT29)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw (26ZT41)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT23)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT37)
- DAYTON Terminal Holder, Black, Nylon, 50mm (30XT50)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT24)
- J.W. SPEAKER Warning Light, Red, 12 to 80VDC (539)
- Dayton Strobe and Flashing Lights