Shop All Strobe and Flashing Lights
Dayton
Terminal Holder, Black, Nylon, 50mm
Mfr # 30XT50
Zoro # G9188374
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 2 13/64 in
- Housing Material Nylon
- Standards cUR(R)s, CE
- Diameter 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30XT50
- Zoro # G9188374
- UPC # 190735248881
- Country of Origin India
- Category Strobe and Flashing Lights
Dimensions
Height | 2 13/64 in |
Diameter | 50 mm |
Details
Item | Terminal Holder |
Color | Black |
Housing Material | Nylon |
Standards | cUR(R)s, CE |
Includes | Grub Screws and Instruction Manual |
Rating | IP65, NEMA 1, 2, 3, 3R, 4, 4X, 12 or 13 |
For Use With | 30XT46, 30XT47,30XT53 to 30XT76, 30XT51, 30XT52 |
Operating Temp. | -30 Degrees to 60 Degrees C |
Mounting | Base |
Description
Tower Light Mounting Style Base, Body Color Black, For Use With 30XT46, 30XT47,30XT53 to 30XT76, 30XT51, 30XT52, Housing Material Nylon, Height 2 13/64 in, Diameter 50 mm, Operating Temp. -30 Degrees to 60 Degrees C, Rating IP65, NEMA 1, 2, 3, 3R, 4, 4X, 12 or 13, Standards cUR(R)s, CE, Includes Grub Screws and Instruction Manual, Terminal Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT 6.3 in. L X 5.51 in. W Plastic Waterproof Knee Pads Black One Size Fits All (TB-KP-102-2BES)
- HONEYWELL NORTH Combination Cartridge/Filter, Multi-Contaminant Cartridge/P100, Threaded, Magenta/Olive, 1 Pair (75SCP100L)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1188-NP_10X7 (U3-1188-NP_10X7)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-155)
- DAYTON Tower Light Sounder Tier, 55mm, 24VAC/DC (26ZT19)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT43)
- DAYTON Aluminum Base Surface Mount, 10-1/2" H (26ZT17)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT24)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT21)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT20)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT34)
- Dayton Strobe and Flashing Lights