Shop All Capacitor Accessories
Dayton
Terminal Guard For RunCapacitors, Plastic
Mfr # 2MEU9
Zoro # G1846101
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plastic, Includes Sheet Metal Mounting Screws
- For Use With Run and Start Capacitor
- Function Weatherproofs Capacitor Connections
- Material Plastic
- Number of Lead Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEU9
- Zoro # G1846101
- UPC # 190735225134
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Compatible Capacitor Width | 2 in |
Compatible Capacitor Dimensions | 2 in W |
Details
Item | Capacitor Terminal Guard |
Type | Plastic, Includes Sheet Metal Mounting Screws |
For Use With | Run and Start Capacitor |
Function | Weatherproofs Capacitor Connections |
Material | Plastic |
Number of Lead Holes | 1 |
Number of Pieces | 1 |
Lead Hole Location | Side |
Compatible Capacitor Case Shape | Oval |
Description
Capacitor Terminal Guard, Oval, Compatible Capacitor Width 2 in, Number of Lead Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- IGUS Clip Bearing, Plastic, 3/16 ID, PK5 (MCI-03-02)
- NTN NTN TMB304, RadialDeep Groove Ball Bearing 20 Mm Id X 52 Mm Od X 15 Mm W Open (TMB304)
- BSC PREFERRED V-Belt, 3L Wrapped, 3/8 X 19 (3L190)
- DAYTON Capacitor End Cap, 1 7/16 In Dia, PK5 (2MEY1)
- DAYTON Resistor w/Terminals, 15K Ohm, 2 W, PK10 (2MEW2)
- DAYTON Capacitor End Cap, 1 7/16 In Dia, PK5 (2MEW6)
- DAYTON Resistor, 15K Ohm, 2 Watt, PK10 (2MEW1)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N982)
- DAYTON Mounting Kit For Run Capacitors (2MEV1)
- DAYTON Capacitor Mtg Bracket, 2-1/2 In Dia., PK5 (12N981)
- Dayton Capacitor Accessories