Shop All Belt Tighteners & Accessories
Dayton
Tension Checker
Mfr # 816Y13
Zoro # G812120696
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Analog
- Units of Measurement Inches
- For Belt Trade Size Various
- Product Type Belt Tension Tester
- For Belt Series BanFlex, Duraflex, Power Ace, Power King, Rib Ace, Sunrope, UltraPower, UltraPower AG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 816Y13
- Zoro # G812120696
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
For Belt Trade Size | Various |
Details
Item | Tension Checker |
Display Type | Analog |
Units of Measurement | Inches |
Product Type | Belt Tension Tester |
For Belt Series | BanFlex, Duraflex, Power Ace, Power King, Rib Ace, Sunrope, UltraPower, UltraPower AG |
For Belt Type | V |
Power Source | Mechanical (No Electricity Required) |
Description
Tension Checker, Display Type Analog, For Belt Series BanFlex, Duraflex, Power Ace, Power King, Rib Ace, Sunrope, UltraPower, UltraPower AG, For Belt Trade Size Various, For Belt Type V, Maximum Arm Spread Not Applicable, Minimum Tension Measured Not Applicable, Power Source Mechanical (No Electricity Required), Product Type Belt Tension Tester, Units of Measurement Inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 1696-8M-85 (1696-8M-85)
- BESTORQ B61 V Belt, 64 in Outside Length, 5/8 in Top Width, 1 Ribs (B61)
- FESTO Push-In Fitting QS-1/2-5/8-U (QS-1/2-5/8-U)
- LOVEJOY Coupling, Double Beam, Bore 5/8x5/8 In (ADB6 5/8x5/8)
- DAYTON Square Key, 3/16x1 In (130-200-9000)
- POWERDRIVE V-Belt Wall Rack, 36In L w/Six 6In Hooks (2X907PD)
- KD Pullr Gear2&3Jaw2Tonrev (3561)
- FENNER DRIVES Blue-Green Driver Pad Wear Indicator 500 (4912096)
- FENNER DRIVES 3/4 Mini Trantorque (6202119)
- RIDGID CARRIAGE, 311A (19106)
- FLUKE Laser Belt Alignment Tool (FLUKE-835)
- Dayton Belt Tighteners & Accessories