Shop All Forklift Accessories
This Product is Discontinued
Dayton
Telescoping Forklift Boom, 4000 Lb (Discontinued)
Mfr # 4WYR6
Zoro # G3335459
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Red
- Pocket Spacing 24 in on Centers
- Includes Safety Strap
- Storage Height 27 3/8 in
- Usable Fork Pocket Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4WYR6
- Zoro # G3335459
- UPC # 190735337158
- Country of Origin Unknown
- Category Forklift Accessories
Dimensions
Storage Height | 27 3/8 in |
Usable Fork Pocket Height | 2 1/2 in |
Usable Fork Pocket Width | 7 1/4 in |
Fork Pocket Height | 2 1/2 in |
Fork Pocket Width | 7 1/4 in |
Hook Opening Size | 1 in |
Details
Color | Red |
Item | Forklift Boom |
Pocket Spacing | 24 in on Centers |
Includes | Safety Strap |
Max. Capacity | 4,000 lb |
Hook Opening | 15/16 in |
Horizontal Reach | 80 in to 12 ft Adjustable in 7-1/2 in Increments |
Weight | 423 lb |
Hook Type | Double Swivel Hook |
Fork Pocket Spacing | 24 in |
Load Capacity - Maximum | 4,000 lb |
Description
Forklift Boom, Load Capacity - Maximum 4,000 lb, Hook Type Double Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/4 in, Hook Opening Size 1 in, Fork Pocket Spacing 24 in, Color Red, Includes Safety Strap, Storage Height 27 3/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.