Shop All Storage Tanks
This Product is Discontinued
Dayton
Tank, Water, Steel, 5 Gal (Discontinued)
Mfr # 5PFT9
Zoro # G1787642
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank (Gal.) 5
- Tank Style Vertical
- Dia. (In.) 10-5/8
- Construction Material Steel
- Overall Height 16 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5PFT9
- Zoro # G1787642
- UPC # 190735348581
- Country of Origin China
- Category Storage Tanks
Dimensions
Dia. (In.) | 10-5/8 |
Overall Height | 16 3/16 in |
Height (In.) | 16 3/16 |
Manufacturers Warranty Length | 5 yr |
Length (In.) | 10.6 |
Diameter | 10 5/8 in |
Description
Water Tank, Tank Type Pre-Charged, Tank Capacity 5 gal, Tank Orientation Vertical, Precharge Pressure 20 psi, Body Material Steel, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 1.8 gpm, Drawdown @ 30-50 PSI 1.8 gpm, Drawdown @ 50-70 PSI 1.2 gpm, Drawdown @ 70-90 PSI 1 gpm, Drawdown @ 80-100 PSI 0.9 gpm, Overall Height 16 3/16 in, Diameter 10 5/8 in, Inlet 3/4 in, Manufacturers Warranty Length 5 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.