Shop All Storage Tanks
This Product is Discontinued
Dayton
Tank, Water, Fiberglass Wound, 80 Gal (Discontinued)
Mfr # 5PFV4
Zoro # G1199624
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Tank (Gal.) 80
- Tank Style Vertical
- Dia. (In.) 21
- Construction Material Fiberglass-Wound
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PFV4
- Zoro # G1199624
- UPC # 190735348635
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 21 |
Overall Height | 60 in |
Height (In.) | 60 |
Manufacturers Warranty Length | 5 yr |
Diameter | 21 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Tank |
Tank (Gal.) | 80 |
Tank Style | Vertical |
Construction Material | Fiberglass-Wound |
Inlet/Outlet NPT (In.) | 1 1/4 F |
Max. Temp. (F) | 120 |
Max. Working Pressure (PSI) | 75 |
Inlet Distance (In.) | 2.2 |
Agency Compliance | WQA Classified to ANSI/NSF 61 Drinking Water |
Inlet Gender | Female |
Tank Orientation | Vertical |
Max. Water Temp. | 120 Degrees F |
Tank Capacity | 80.0 gal |
Body Material | Fiberglass |
Inlet | 1 1/4 in |
Tank Type | Non-Pressurized |
Description
Water Tank, Tank Type Non-Pressurized, Tank Capacity 80 gal, Tank Orientation Vertical, Body Material Fiberglass, Max. Water Temp. 120 Degrees F, Overall Height 60 in, Diameter 21 in, Inlet 1 1/4 in, Manufacturers Warranty Length 5 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.