Shop All Storage Tanks
This Product is Discontinued
Dayton
Tank, Water, Fiberglass, 40 Gal, Side Port (Discontinued)
Mfr # 5PFW2
Zoro # G3393065
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank (Gal.) 40
- Tank Style Vertical
- Dia. (In.) 16
- Construction Material Fiberglass-Wound
- Overall Height 56 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PFW2
- Zoro # G3393065
- UPC # 190735348666
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 16 |
Overall Height | 56 1/2 in |
Height (In.) | 56 1/2 |
Length (In.) | 16 |
Manufacturers Warranty Length | 5 yr |
Diameter | 16 in |
Description
Water Tank, Tank Type Non-Pressurized, Tank Capacity 40 gal, Tank Orientation Vertical, Body Material Fiberglass, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 10.6 gpm, Drawdown @ 30-50 PSI 9 gpm, Drawdown @ 40-60 PSI 7.8 gpm, Drawdown @ 50-70 PSI 6.8 gpm, Drawdown @ 60-80 PSI 6.1 gpm, Drawdown @ 70-90 PSI 5.5 gpm, Drawdown @ 80-100 PSI 5.1 gpm, Overall Height 56 1/2 in, Diameter 16 in, Inlet 1 1/4 in, Manufacturers Warranty Length 5 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.