Shop All Drum Mixers
Dayton
Tank Mixer, Gear Drive, 1/3 HP, 316 SS
Mfr # 32V139
Zoro # G4973866
product price: $1,481.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,481.99
Free 30-Day Returns
Key Features
- Type Gear Drive
- Max. RPM 350 RPM
- Motor 115 to 230V Single Phase
- Shaft Dia. (In.) 3/4 in
- Power Source - Drum Mixers Corded Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32V139
- Zoro # G4973866
- UPC # 190735259689
- Country of Origin India
- Category Drum Mixers
Dimensions
Shaft Dia. (In.) | 3/4 in |
Shaft Length (In.) | 48 in |
Shaft Length | 48 in |
Shaft Diameter | 3/4 in |
Mixing Shaft Length | 48 in |
Blade Diameter | 10 in |
Description
Tank Mixer, Maximum Motor Horsepower 1/3 hp, Compatible Viscosity Level High, Drive Style Gear, For Container Capacity 3000 gal, For Container Type Tanks, Maximum Viscosity 15,000 cps, Minimum Mixing Speed 350 RPM, Mounting Location Top, Mounting Type Clamp, Number of Blades 3, Phase Single, Propeller Type Fixed, Shaft Length 48 in, Operating Voltage 115/230V AC, Rotation Right Hand, Pitch Type Machine Pitch, Pitch Angle 6 Degrees , Blade Diameter 10 in, Maximum Mixing Speed 350 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR4)
- BOSTONTEC Overhead Workbench Light, 11"d x 56"w Black Housing, w/Two 48" LED Bulbs and 60" Tool Track, BLK (LED225660 - B)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL93060)
- ZORO SELECT Starter Vertical Sheet Storage Rack, 84 in D, 50 in W, 4 Shelves, Blue (VSSR-15)
- DAYTON Tank Mixer, Gear Drive, 1/2 HP, 316 SS (32V140)
- DAYTON Tank Mixer, Direct Drive, 2 HP, 316 SS (32V128)
- DAYTON Tank Mixer, Direct Drive, 1 HP, 316 SS (32V127)
- DAYTON Laboratory Drum Mixer, 1/20 HP, 316 SS (32V142)
- DAYTON Drum Mixer, Closed Drum, 1/2 HP, 316 SS (32V136)
- DAYTON Drum Mixer, Closed Tank, 1/2 HP, 316 SS (32V135)
- ZORO SELECT Drum Mixer, 4 1/8 In Dia. Low Viscosity (2FDJ2)
- Dayton Drum Mixers