Shop All Chain & Cable Hooks
Dayton
Tag, Sling ID w/Ring, 1/16In
Mfr # 5WRU1
Zoro # G2110954
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Thickness 1/16 in
- Includes Split Ring
- Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5WRU1
- Zoro # G2110954
- UPC # 190735354803
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Length | 2 3/8 in |
Width | 1 1/4 in |
Overall Length | 2 3/8 in |
Overall Width | 1 1/4 in |
Inside Diameter | 99/100 in |
Details
Item | ID Tag |
Material | Steel |
Color | Silver |
Thickness | 1/16 in |
Includes | Split Ring |
Accessory Type | ID Tag |
Compatible Sling Type | Chain Slings |
Product Type | ID Tag |
Description
ID Tag, Inside Diameter 99/100 in, Working Load Limit Not Applicable, Compatible Sling Type Chain Slings, Compatible Sling Width Not Applicable, Overall Length 2 3/8 in, Overall Width 1 1/4 in, Material Steel, Color Silver, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Not Applicable, Product Type ID Tag, Thickness 1/16 in, Includes Split Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hook, Eye, 1500 lb. (1DLX4)
- ZORO SELECT Conveyor H-Stand, 31to43In, 13BF (2WJJ9)
- LITTLE GIANT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 1,500 lb Capacity, 27 in W x 61 in L x (SCN-2460-10SR)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Phenolic, 5 in, 900 lb. (P21R-PH050D-14-BC)
- DAYTON Slip Hook, Alloy Steel, G80,6000 lb. (1DNH9)
- DAYTON Slip Hook, Alloy Steel, G80,3000 lb. (1DNH7)
- DAYTON Slip Hook, Steel, G80, Swivel, 3500 lb. (5WRT4)
- DAYTON Tag, Sling ID, 1/16In (5WRU0)
- DAYTON Slip Hook, Alloy Steel, G80, Eye, 3500 lb. (2YNX3)
- DAYTON Slip Hook, Alloy Steel, Eye, 22000 lb. (2YPC2)
- PEERLESS CHAIN 5/8 G70 CL GRAB HK, YC, UPC, 8022855 (8022855)
- Dayton Lifting Hardware