Shop All Chain & Cable Hooks
Dayton
Tag, Sling ID, 1/16In
Mfr # 5WRU0
Zoro # G2420616
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 1/16 in
- Color Silver
- Length 2 3/8 in
- Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5WRU0
- Zoro # G2420616
- UPC # 190735354797
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Length | 2 3/8 in |
Width | 1 1/4 in |
Overall Width | 1 1/4 in |
Overall Length | 2 3/8 in |
Inside Diameter | 49/50 in |
Details
Item | ID Tag |
Material | Steel |
Thickness | 1/16 in |
Color | Silver |
Accessory Type | ID Tag |
Product Type | ID Tag |
Compatible Sling Type | Chain Slings |
Description
ID Tag, Inside Diameter 49/50 in, Working Load Limit Not Applicable, Compatible Sling Type Chain Slings, Compatible Sling Width Not Applicable, Overall Length 2 3/8 in, Overall Width 1 1/4 in, Material Steel, Color Silver, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Not Applicable, Product Type ID Tag, Thickness 1/16 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Caster, Brake, Polyurethane, 8 In, Ea (C8PB)
- BULK-STRAP Cinch Strap, 1" x 96", Black (A0196MCB)
- B/A PRODUCTS CO Slip Hook, G70,11300 lb. (11-12G7SHL)
- METALLIC LADDER Locking Pins (WCLP)
- DAYTON Slip Hook, Steel, G80, Clevis, 7100 lb. (5WRT8)
- DAYTON Slip Hook, Alloy Steel, G80,10000 lb. (1DNJ1)
- DAYTON Slip Hook, Carbon Steel, Eye, 15000 lb. (2YPD2)
- DAYTON Slip Hook, Steel, G80, Swivel, 3500 lb. (5WRT4)
- DAYTON Tag, Sling ID w/Ring, 1/16In (5WRU1)
- DAYTON Slip Hook, Alloy Steel, G80,4000 lb. (1DNH8)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027-07)
- Dayton Lifting Hardware