Shop All Table Saws & Tile Saws
Dayton
Table Saw, 230V, 10" Dia., Round
Mfr # 802G27
Zoro # G808627635
product price: $7,403.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,403.99
Free 30-Day Returns
Key Features
- Blade Dia. 10 in
- Max. Cut Width Right of Blade 4 1/5 ft
- Voltage 230V AC
- Bevel Angle Range 0 Degrees to 45 Degrees Left
- Max. Cutting Depth @ 0 Deg. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 802G27
- Zoro # G808627635
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 10 in |
Max. Cut Width Right of Blade | 4 1/5 ft |
Max. Cutting Depth @ 0 Deg. | 3 in |
Max. Cutting Depth @ 45 Deg. | 2 1/8 in |
Overall Height | 40 in |
Overall Width | 77 in |
Arbor Size | 5/8 in |
Overall Length | 45 in |
Dust Collection Port Size | 4 in |
Details
Item | TABLE SAW |
Voltage | 230V AC |
Bevel Angle Range | 0 Degrees to 45 Degrees Left |
Current | 14.5A |
Max. Blade Speed | 4,300 RPM |
Features | Left Tilt |
Horsepower | 3 |
Automatic Blade Safety Retraction | No |
Stand Type | Cabinet |
Arbor Shape | Round |
Variable Speed | No |
Description
TABLE SAW, Blade Dia. 10 in, Max. Blade Speed 4,300 RPM, Current 14.5A, Horsepower 3, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 3 in, Max. Cutting Depth @ 45 Deg. 2 1/8 in, Stand Type Cabinet, Max. Cut Width Right of Blade 4 1/5 ft, Automatic Blade Safety Retraction No, Dust Collection Port Size 4 in, Variable Speed No, Overall Height 40 in, Overall Length 45 in, Overall Width 77 in, Voltage 230V AC, Features Left Tilt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8x18" Ship Auger Bit (DMS73-1070)
- HALDER SUPERCRAFT Dead Blow Hammer, 9 oz., 11-3/4" (3366.02)
- KRAFT TOOL Gauging Trowel, Square, 3-1/4 x 7 in, Steel (GG443PF)
- MILWAUKEE TOOL Cordless PVC Shear, 2 Batteries Included (2470-21, 48-11-2440)
- DAYTON Corded Table Saw 10 in Blade Dia., 50 in (49G995)
- DAYTON Corded Table Saw 12 in Blade Dia., 50 in (49G996)
- DAYTON Corded Table Saw 12 in Blade Dia., 50 in (49G997)
- DAYTON Worksite Table Saw, 10", Round, 120V (806KV0)
- DEWALT 10 in. Table Saw with Scissor Stand (DWE7491X)
- REED DEB4 BLADE 94430 (DEB4B)
- DEWALT Cordless Cordless Table Saw 8-1/4 in Blade Dia. (DCS7485T1/ DCB606)
- Dayton Power Saws