Shop All Panel & Sheet Carts
Dayton
Table Mover, 48 x 36, 4 Swivel Casters
Mfr # 30F008
Zoro # G5796086
original price:
$705.88
28% off
new price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Overall Length 48 in
- Overall Width 36 in
- Overall Height 52 1/4
- Caster Type (4) Swivel with Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30F008
- Zoro # G5796086
- UPC # 190735243428
- Country of Origin Taiwan, Province of China
- Category Panel & Sheet Carts
Dimensions
Overall Length | 48 in |
Overall Width | 36 in |
Overall Height | 52 1/4 |
Caster Width | 2-7/8 in |
Caster Wheel Dia. | 8 in |
Load Area Height | 43 1/2 in |
Load Area Width | 32 1/2 in |
Load Area Length | 48 in |
For Maximum Chair Width | 36 in |
For Maximum Table Length | 68 in |
Overall LxWxH | 48 in x 36 in x 52 1/4 in |
Load Area LxWxH | 48 in x 32 1/2 in x 43 1/2 in |
Description
Table Mover, Load Capacity 1,000 lb, For Maximum Number of Horizontal Tables 36, For Maximum Number of Vertical Tables 36, For Maximum Table Length 68 in, For Maximum Chair Width 36 in, Caster Wheel Dia. 8 in, Caster Wheel Type Pneumatic, Caster Mounting Type Stem, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Positioning Pin Cylindrical D1= 25 Tool Steel, Black Oxidized, Ground, D2= 16 (K0352.16)
- DAYTON Winch Cable, GS, 1/4 In. x 25 ft. (1DLJ9)
- WESCO Hydraulic Die Lift Table, DT-2436 (273265)
- ZORO SELECT Hand Truck Cargo Strap, 56in L, Polyester (930006)
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 In. (30F022)
- DAYTON General Purpose Panel Truck, 4000 lb. (4ZJ28)
- DAYTON Sheet and Panel Truck, 54x30 In. (30F040)
- DAYTON Table Mover, 48 x 32-3/4, 4 Swivel Casters (30F002)
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 In. (30F027)
- DAYTON Sheet and Panel Truck, 54x16-1/4 In. (30F041)
- DURHAM MFG Panel Truck, 3000 lb. Ld Cap., Assembled (DT-3048-8MR-95)
- Dayton Platform & Panel Trucks