Shop All Cart, Truck & Dolly Parts
Dayton
Swivel Tread Caster 5 In.
Mfr # MH21U66401G
Zoro # G9644153
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # MH21U66401G
- Zoro # G9644153
- UPC # 190735267301
- Country of Origin Taiwan, Province of China
- Category Cart, Truck & Dolly Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Swivel Tread Caster 5" |
Fits Brand | Dayton |
Description
Swivel Tread Caster 5 In., For Use With Grainger Item Number 21U664, 21U665, 34D671, 34D672, Fits Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 13 ft L, 8400 lb Cap (EN90X13)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Flat Hk (TE20483)
- CROSBY Master Link, Steel, 1 in., 26,000 lb. (1014331)
- VESTIL 47-1/4" Wide Galvanized Steel Step 880 lb Uniform Load Capacity (STS-48-HDG)
- DAYTON Swivel Skate Kit (MH2MPR103G)
- DAYTON Spring, MHG302SG (MHG302SG)
- DAYTON Axle Cast Brackets, Left and Right (AB-046)
- DAYTON Cylinder Assembly (97-41)
- DAYTON Control Valve Assembly (MH57-157G)
- DAYTON Metal Sleeve (BS-042)
- MAGLINER Nose Plate, Type A (300200)
- Dayton Cart, Truck & Dolly Parts