Shop All Drum Switches
Dayton
Switch, Drum Reversing, Steel Handle
Mfr # 4UYF1
Zoro # G2363191
original price:
$152.77
18% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4 in
- NEMA Rating 1
- Height 4.5 in
- Handle Material Steel
- Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4UYF1
- Zoro # G2363191
- UPC # 190735335673
- Country of Origin United States
- Category Drum Switches
Dimensions
Depth | 4 in |
Height | 4.5 in |
Width | 2.25 in |
Overall Width | 2.5 in |
Overall Depth | 4 in |
Overall Height | 4.5 in |
Description
Drum Switch, Switch Action Maintained, Phase Single, Reversing Capability Reversing, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 1 hp, Mounting Style Flange, Horsepower @ Single Phase - 120V AC 1 1/2 hp, NEMA Enclosure Rating 1, Number of Poles 3, Horsepower @ Single Phase - 240V AC 2 hp, Standards CSA Cetrified, UL Listed, Contact Material Copper, Resistance Properties Corrosion Resistant, Overall Width 2.5 in, NEMA Enclosure Material Steel, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 125/250V (HBL460B12W)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 4" H (5133410)
- EATON Miniature Circuit Breaker, GHB Series 25A, 1 Pole, 277V AC (GHB1025)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X443)
- DAYTON Reversing Drum Switch, Steel Handle (4UYE9)
- DAYTON Switch, Drum Reversing, Plastic Handle (4UYE7)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X440)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYE8)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X441)
- Dayton Switches