Shop All Drum Switches
Dayton
Switch, Drum Reversing, Plastic Handle
Mfr # 2X443
Zoro # G0999905
original price:
$239.48
21% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 1
- Depth 6.25 in
- Handle Material Plastic
- Height 5.75 in
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2X443
- Zoro # G0999905
- UPC # 190735237144
- Country of Origin United States
- Category Drum Switches
Dimensions
Depth | 6.25 in |
Height | 5.75 in |
Width | 3.5 in |
Overall Depth | 6.13 in |
Overall Width | 3.5 in |
Overall Height | 5.63 in |
Description
Drum Switch, Switch Action Maintained, Phase Single, Reversing Capability Reversing, Horsepower @ Three Phase - 240V AC 5 hp, Horsepower @ Three Phase - 480V AC 7 1/2 hp, Mounting Style Flange, Horsepower @ Single Phase - 120V AC 2 hp, NEMA Enclosure Rating 1, Number of Poles 3, Horsepower @ Single Phase - 240V AC 3 hp, Standards CSA Cetrified, UL Listed, Contact Material Copper, Resistance Properties Corrosion Resistant, Overall Width 3.5 in, NEMA Enclosure Material Steel, Overall Depth 6.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Die Cast Liquid Tight Connector, 25PK (LT50)
- PANDUIT Mrkrplt, 3.5" x 0.75", Wr, Bl, PK1000 (MP350-M)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC (HBLDS3VFD)
- RACO Reducing Washer, 2" to 1" Conduit Size (1377)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X440)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYF1)
- DAYTON Switch, Drum Reversing, Plastic Handle (4UYE7)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X441)
- DAYTON Reversing Drum Switch, Steel Handle (4UYE9)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYE8)
- RELAY AND CONTROL Reversing Drum Switch, RS-1M (RS-1M)
- Dayton Switches