Shop All Drum Switches
Dayton
Switch, Drum Reversing, Plastic Handle
Mfr # 2X441
Zoro # G3423901
Free Shipping & Returns
$85.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 1
- Depth 4 in
- Handle Material Plastic
- Height 4.5 in
- Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2X441
- Zoro # G3423901
- UPC # 190735237120
- Country of Origin United States
- Category Drum Switches
Dimensions
Depth | 4 in |
Height | 4.5 in |
Width | 2.25 in |
Overall Height | 4.5 in |
Overall Width | 2.5 in |
Overall Depth | 4 in |
Description
Drum Switch, Switch Action Maintained, Phase Single, Reversing Capability Reversing, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 1 hp, Mounting Style Flange, Horsepower @ Single Phase - 120V AC 1 1/2 hp, NEMA Enclosure Rating 1, Number of Poles 3, Horsepower @ Single Phase - 240V AC 2 hp, Standards CSA Cetrified, UL Listed, Contact Material Copper, Resistance Properties Corrosion Resistant, Overall Width 2.5 in, NEMA Enclosure Material Steel, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 15" UV Black Heavy Duty Cable Zip Ties - 25 Pack (199259)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0G41)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-D1)
- BLUE SEA SYSTEMS Blue Sea 5119 300AMP Class T Fuse (5119)
- DAYTON Switch, Drum Reversing, Plastic Handle (4UYE7)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X440)
- DAYTON Reversing Drum Switch, Plastic Handle (2X442)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X443)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYE8)
- DAYTON Reversing Drum Switch, Steel Handle (4UYE9)
- RELAY AND CONTROL Reversing Drum Switch, RS-1 with Handle (RS-1-SH)
- Dayton Drum Switches