Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Supply Ventilator, 60 In, 208-230/460 V
Mfr # 7AE51
Zoro # G2433742
product price: $8,945.99
/ea
Free Shipping & Returns
$8,945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 60 in
- Voltage - Roof Ventilators 208-230V AC/460V AC
- Motor HP - Roof Ventilators 5 hp
- Base Size - Roof Ventilators 66 1/2 in x 66 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AE51
- Zoro # G2433742
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 60 in |
Base Size - Roof Ventilators | 66 1/2 in x 66 1/2 in |
Overall Height - Roof Ventilators | 42.5 in |
Overall Width - Roof Ventilators | 100 in |
Dimension E (In.) | 26-1/2 |
Dimension F (In.) | 12 |
Bearing Size (In.) | 1 3/4 in |
Dimension E | 26 1/2 in |
Dimension A | 66 1/2 in |
Dimension B | 100 in |
Dimension F | 12 in |
Shaft Dia. (In.) | 1 3/4 in |
Dimension B (In.) | 100 |
Max. Depth (In.) | 108 in |
Base Square Size - Roof Ventilators | 66-1/2" x 66-1/2" |
Dimension A (In.) | 66-1/2 |
Dimension C | 108 in |
Dimension D (In.) | 42-1/2 |
Height (In.) | 42-1/2 |
Width (In.) | 100 |
Dimension D | 42 1/2 in |
Propeller Dia. (In.) | 60 |
Dimension C (In.) | 108 |
Overall Length | 108 in |
Base Height | 26 1/2 in |
Damper Size | 60 x 60 in |
Hood Length | 108 in |
Base Length | 66 1/2 in |
Blade Diameter | 60 in |
Overall Height | 42 1/2 in |
Housing Width | 66.5 in |
Overall Width | 100 in |
Hood Width | 100 in |
Housing Length | 66.5 in |
Base Width | 66 1/2 in |
Propeller Shaft Diameter | 1 3/4 in |
Hood Height | 25 in |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 60 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 30,464 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 5 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Electric Actuator Drive, 24/120/240V (CP-9302)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct (9506-25)
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- ROBERTSHAW Gas Cooking Control, Gas Valve, NG (700-804)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF84)
- DAYTON Exhaust Ventilator, 115/208-230 Volts (7CF55)
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V (7CK30)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF48)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH33)
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V (7CK27)
- DAYTON Supply Ventilator, 36 In, 208-230/460 V (7AE71)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators