Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Supply Ventilator, 54 In, 115/208-230 V
Mfr # 7AE38
Zoro # G1904043
product price: $6,538.99
/ea
Free Shipping & Returns
$6,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 54 in
- Voltage - Roof Ventilators 115V AC/208-230V AC
- Motor HP - Roof Ventilators 1 1/2 hp
- Base Size - Roof Ventilators 60 1/2 in x 60 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AE38
- Zoro # G1904043
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 54 in |
Base Size - Roof Ventilators | 60 1/2 in x 60 1/2 in |
Overall Height - Roof Ventilators | 42.5 in |
Overall Width - Roof Ventilators | 96 in |
Dimension D | 42 1/2 in |
Dimension B (In.) | 96 |
Dimension C (In.) | 96 |
Dimension A (In.) | 60-1/2 |
Dimension D (In.) | 42-1/2 |
Dimension E | 26 1/2 in |
Propeller Dia. (In.) | 54 |
Dimension A | 60 1/2 in |
Dimension F | 12 in |
Max. Depth (In.) | 96 in |
Dimension C | 96 in |
Dimension B | 96 in |
Height (In.) | 42-1/2 |
Base Square Size - Roof Ventilators | 60-1/2" x 60-1/2" |
Dimension F (In.) | 12 |
Bearing Size (In.) | 1 1/4 in |
Dimension E (In.) | 26-1/2 |
Width (In.) | 96 |
Shaft Dia. (In.) | 1 1/4 in |
Hood Height | 25 in |
Overall Length | 96 in |
Hood Length | 96 in |
Hood Width | 96 in |
Housing Length | 60.5 in |
Propeller Shaft Diameter | 1 1/4 in |
Base Height | 26 1/2 in |
Damper Size | 54 x 54 in |
Housing Width | 60.5 in |
Blade Diameter | 54 in |
Overall Height | 42 1/2 in |
Base Width | 60 1/2 in |
Base Length | 60 1/2 in |
Overall Width | 96 in |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 54 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 20,036 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 600 psi (4PDK6)
- LENNOX Motor, 208/230V, 1-Phase, 1/4 HP, 825 rpm, PSC, 208-230 VAC 1 Ph 60 Hz Volts (12Y65)
- DAYTON Rectangular OEM Blower, 3150 RPM, 1 Phase, Direct, Rolled Steel (1TDP8)
- DAYTON Fan Blade and Wheel Puller, Cast Iron, 7 in L (2PYL8)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH68)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH44)
- DAYTON Exhaust Ventilator, 115/208-230 Volts (7CF86)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH71)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF78)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH48)
- DAYTON Exhaust Ventilator, 48 In, 208-203/460 V (7AE18)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators