Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Supply Ventilator, 42 In, 208-230/460 V
Mfr # 7AE74
Zoro # G1754322
product price: $3,229.99
/ea
Free Shipping & Returns
$3,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 42 in
- Voltage - Roof Ventilators 208-230V AC/460V AC
- Motor HP - Roof Ventilators 1 hp
- Base Size - Roof Ventilators 46 1/2 in x 46 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AE74
- Zoro # G1754322
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 42 in |
Base Size - Roof Ventilators | 46 1/2 in x 46 1/2 in |
Overall Height - Roof Ventilators | 40.5 in |
Overall Width - Roof Ventilators | 78 in |
Dimension D | 40 1/2 in |
Dimension A | 46 1/2 in |
Dimension F | 10 in |
Width (In.) | 78 |
Bearing Size (In.) | 1 1/4 in |
Dimension B (In.) | 78 |
Height (In.) | 40-1/2 |
Dimension A (In.) | 46-1/2 |
Dimension B | 78 in |
Dimension E | 24 1/2 in |
Shaft Dia. (In.) | 1 1/4 in |
Dimension E (In.) | 24-1/2 |
Dimension C (In.) | 72 |
Propeller Dia. (In.) | 42 |
Dimension D (In.) | 40-1/2 |
Max. Depth (In.) | 72 in |
Base Square Size - Roof Ventilators | 46-1/2" x 46-1/2" |
Dimension F (In.) | 10 |
Dimension C | 72 in |
Base Dimension | 46 1/2 in Square |
Propeller Shaft Diameter | 1 1/4 in |
Blade Diameter | 42 in |
Hood Length | 72 in |
Overall Length | 72 in |
Overall Height | 40 1/2 in |
Housing Width | 46.5 in |
Base Width | 46 1/2 in |
Housing Length | 46.5 in |
Hood Height | 16 in |
Overall Width | 78 in |
Damper Size | 42 x 42 in |
Base Length | 46 1/2 in |
Hood Width | 78 in |
Base Height | 24 1/2 in |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 13,530 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 13,530 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Asrtd Size Aspen Pads, 2, for WC44/N44W (310085-10)
- ALL-FILTERS 24X24X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (24242.11 6pk+)
- EMPIRE VENTILATION Flat Roof Mounting Base, 16" Galvanized (FB16G)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 24"x 2", MERV 8 (102-741-053)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH63)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH48)
- DAYTON Exhaust Ventilator, 30 In, 208-230/460 V (7AE08)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF48)
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (7AD69)
- DAYTON Exhaust Ventilator, 115/208-230 Volts (7CF67)
- DAYTON Exhaust/Supply Vent, 208-230/460 V (7AU61)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators