Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Supply Ventilator, 20 In, 208-230/460 V
Mfr # 7AE28
Zoro # G3440647
product price: $1,753.99
/ea
Free Shipping & Returns
$1,753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 20 in
- Voltage - Roof Ventilators 208-230V AC/460V AC
- Motor HP - Roof Ventilators 1/4 hp
- Base Size - Roof Ventilators 24 1/2 in x 24 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AE28
- Zoro # G3440647
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 20 in |
Base Size - Roof Ventilators | 24 1/2 in x 24 1/2 in |
Overall Height - Roof Ventilators | 38 in |
Overall Width - Roof Ventilators | 38 in |
Base Square Size - Roof Ventilators | 24-1/2" x 24-1/2" |
Dimension D | 38 in |
Dimension F | 8 1/2 in |
Dimension B (In.) | 38 |
Dimension C (In.) | 48 |
Dimension E | 23 in |
Width (In.) | 38 |
Propeller Dia. (In.) | 20 |
Max. Depth (In.) | 48 in |
Dimension D (In.) | 38 |
Height (In.) | 38 |
Dimension A (In.) | 24-1/2 |
Dimension E (In.) | 23 |
Dimension F (In.) | 8-1/2 |
Dimension A | 24 1/2 in |
Dimension B | 38 in |
Dimension C | 48 in |
Bearing Size (In.) | 3/4 in |
Shaft Dia. (In.) | 3/4 in |
Hood Length | 48 in |
Base Height | 23 in |
Base Dimension | 24 1/2 in Square |
Overall Width | 44 in |
Propeller Shaft Diameter | 3/4 in |
Base Width | 24 1/2 in |
Base Length | 24 1/2 in |
Overall Length | 48 in |
Overall Height | 38 in |
Housing Width | 24.5 in |
Hood Width | 44 in |
Hood Height | 16 in |
Blade Diameter | 20 in |
Damper Size | 20 x 20 in |
Housing Length | 24.5 in |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 20 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 3,133 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Nonventilated, Motor Horsepower 1/4 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch (VE1YNW6SG)
- GOODMAN Crankcase Heater, 230V, 40W (0163R00002S)
- DEWALT Convection Portable Gas Heater, LP, 12,000 BtuH, 135 cfm, 17 1/8 in Wx (DXH12B)
- ACCUMULAIR Pleated Air Filter, 10" x 16" x 1", 4 Pack (FB10X16_4)
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (7AD69)
- DAYTON Supply Ventilator, 54 In, 208-230/460 V (7AE48)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF48)
- DAYTON Supply Ventilator, 36 In, 208-230/460 V (7AE71)
- DAYTON Supply Ventilator, 36 In, 208-203/460 V (7AE68)
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V (7CK27)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH63)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators