Shop All Direct Drive Axial Downblast Ventilators
Dayton
Supply Ventilator, 20 In, 208-230/460 V
Mfr # 6KWP3
Zoro # G4016311
product price: $1,770.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,770.99
Free 30-Day Returns
Key Features
- Propeller Dia. 20 in
- Voltage 208-230/460
- Motor HP 1 1/2 hp
- RPM 1750
- Overall Dia. 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6KWP3
- Zoro # G4016311
- UPC # 190735367308
- Country of Origin United States
- Category Direct Drive Axial Downblast Ventilators
Dimensions
Propeller Dia. | 20 in |
Overall Dia. | 42 in |
Dimension D | 6 1/4 in |
Shaft Dia. Propeller End | 5/8 in |
Base Height | 1 3/4 in |
Dimension B | 42 in |
Base Width | 34 in |
Dimension C | 17 1/2 in |
Base Length | 34 in |
Recommended Damper Size | 27 in x 27 in |
Dimension A | 34 in |
Overall Height | 19 1/4 in |
Overall Length | 42 in |
Overall Width | 42 in |
Housing Width | 42 in |
Housing Length | 42 in |
Blade Diameter | 20 in |
Propeller Shaft Diameter | 5/8 in |
Base Dimension | 34 in Square |
Cutout Size | 29.5 in L x 29.5 in W |
Cutout Length | 29.5 in |
Damper Size | 27 x 27 in |
Overall Diameter | 42 in |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 20 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 5,355 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1 1/4 in wc, Motor Enclosure Totally Enclosed Air Over, Motor Horsepower 1 1/2 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Digital Pressure Gauge (DPG1000)
- MODERN FORMS 6-Speed RF Ceiling Fan Wall Control with Single Pole Wallplate in White for Modern Forms Smart Fans (F-WC)
- ETERNABOND Roof Repair Tape, Paintable, 12 In x 50 Ft (WB-12-50R)
- DICOR Dicor DCR402-PR Self Adhesive Patch to EPDM; TPO; Metal & Fiberglass Roof Repair Kit (DCR402-PR)
- DAYTON Supply Vent, 16 In, Hz: 60 (4YC57)
- DAYTON Supply Vent, 14 In (4YC93)
- DAYTON Supply Vent, 12 In (4YC91)
- DAYTON Supply Vent, 12 In (4YC92)
- DAYTON Supply Vent, 18 In, Voltage: 115 (4YC58)
- DAYTON Exhaust Vent, 12 In (4YC88)
- DAYTON Exhaust Vent, 18 In (4YC50)
- Dayton Direct Drive Axial Downblast Ventilators