Shop All Direct Drive Axial Downblast Ventilators
Dayton
Supply Ventilator, 18 In, 208-230/460 V
Mfr # 6KWP2
Zoro # G4129702
product price: $1,425.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,425.99
Free 30-Day Returns
Key Features
- Propeller Dia. 18 in
- Voltage 208-230/460
- Motor HP 1 hp
- CFM @ 0.625-In. SP 2998
- RPM 1750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6KWP2
- Zoro # G4129702
- UPC # 190735367292
- Country of Origin United States
- Category Direct Drive Axial Downblast Ventilators
Dimensions
Propeller Dia. | 18 in |
Base Height | 1 3/4 in |
Dimension C | 17 1/4 in |
Overall Dia. | 35 1/4 in |
Base Length | 30 in |
Base Width | 30 in |
Overall Height | 19 in |
Dimension B | 35 1/4 in |
Recommended Damper Size | 23 in x 23 in |
Shaft Dia. Propeller End | 5/8 in |
Dimension D | 6 1/4 in |
Dimension A | 30 in |
Overall Length | 35 1/4 in |
Overall Width | 35 1/4 in |
Cutout Length | 25.5 in |
Housing Length | 35.3 in |
Propeller Shaft Diameter | 5/8 in |
Overall Diameter | 35.3 in |
Damper Size | 23 x 23 in |
Base Dimension | 30 in Square |
Housing Width | 35.3 in |
Blade Diameter | 18 in |
Cutout Size | 25.5 in L x 25.5 in W |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 18 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 4,247 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1 in wc, Motor Enclosure Totally Enclosed Air Over, Motor Horsepower 1 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bearing Support with Bearing (VTSYT108LBSG)
- HOSHIZAKI Valve Housing Drain (435054-01)
- US DUCT US Duct Clamp Together Angle Flange Adapter, 8" Diameter, Galvanized, 22 Gauge (RAF08.G22)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, 304 Stainless Steel, 14 GA, 10 in W, 10" L, 4 in H (8010003650)
- DAYTON Exhaust Vent, 24 In (4YC54)
- DAYTON Exhaust Ventilator, 18-1/4 in. H, 60 Hz (39FV56)
- DAYTON Supply Vent, 16 In, Hz: 60 (4YC57)
- DAYTON Exhaust Ventilator, 19 in. H, 60 Hz (39FV55)
- DAYTON Supply Vent, 24 In (4YC63)
- DAYTON Exhaust Ventilator, 18-1/4 in. H, 60 Hz, Voltage: 115 (39FV54)
- DAYTON Supply Vent, 12 In (4YC91)
- Dayton Direct Drive Axial Downblast Ventilators