Shop All Direct Drive Axial Downblast Ventilators
Dayton
Supply Ventilator, 16 In, 208-230/460 V
Mfr # 6KWP0
Zoro # G4227955
product price: $1,177.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,177.99
Free 30-Day Returns
Key Features
- Propeller Dia. 16 in
- Voltage 208-230/460
- Motor HP 3/4 hp
- Standards AMCA Sound and Air, UL/cUL 705
- Propeller Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6KWP0
- Zoro # G4227955
- UPC # 190735367278
- Country of Origin United States
- Category Direct Drive Axial Downblast Ventilators
Dimensions
Propeller Dia. | 16 in |
Base Length | 26 in |
Overall Dia. | 35 1/4 in |
Dimension B | 35 1/4 in |
Base Width | 26 in |
Dimension C | 17 1/4 in |
Recommended Damper Size | 19 in x 19 in |
Base Height | 1 3/4 in |
Dimension A | 26 in |
Overall Height | 19 in |
Shaft Dia. Propeller End | 1/2 in |
Dimension D | 6 1/4 in |
Overall Width | 35 1/4 in |
Overall Length | 35 1/4 in |
Blade Diameter | 16 in |
Cutout Length | 21.5 in |
Propeller Shaft Diameter | 1/2 in |
Damper Size | 19 x 19 in |
Housing Width | 35.3 in |
Housing Length | 35.3 in |
Base Dimension | 26 in Square |
Cutout Size | 21.5 in L x 21.5 in W |
Overall Diameter | 35.3 in |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 16 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 2,920 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1 in wc, Motor Enclosure Totally Enclosed Air Over, Motor Horsepower 3/4 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Crankcase Heater, 480V, 70W (918-0047-02)
- EMERSON FLOW CONTROLS Drier, 3/8" Sae FilterDrier, Ek-163 (047613)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53343)
- BESTAIR PRO 20 in x 25 in x 4 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (LN2025-13C)
- DAYTON Supply Vent, 16 In (4YC56)
- DAYTON Exhaust Vent, 24 In (4YC55)
- DAYTON Exhaust Vent, 20 In (4YC52)
- DAYTON Exhaust Ventilator, 17in.H, 24-5/8in.dia (39FV53)
- DAYTON Exhaust Vent, 12 In (4YC87)
- DAYTON Exhaust Vent, 20 In (4YC53)
- DAYTON Exhaust Vent, 14 In, Hz: 60 (4YC89)
- Dayton Direct Drive Axial Downblast Ventilators