Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Supply Ventilator, 115/208-230 Volts
Mfr # 7CH63
Zoro # G0963155
product price: $3,048.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,048.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 42 in
- Voltage - Roof Ventilators 115V AC/208-230V AC
- Motor HP - Roof Ventilators 3/4 hp
- Base Size - Roof Ventilators 46 1/2 in x 46 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7CH63
- Zoro # G0963155
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 42 in |
Base Size - Roof Ventilators | 46 1/2 in x 46 1/2 in |
Overall Height - Roof Ventilators | 40.5 in |
Overall Width - Roof Ventilators | 78 in |
Width (In.) | 78 |
Dimension B (In.) | 78 |
Dimension A | 46 1/2 in |
Dimension C | 72 in |
Dimension D | 40 1/2 in |
Max. Depth (In.) | 72 in |
Bearing Size (In.) | 1 1/4 in |
Damper Size (In.) | 43 in |
Dimension E | 24 1/2 in |
Dimension E (In.) | 24-1/2 |
Dimension F (In.) | 10 |
Dimension F | 10 in |
Dimension C (In.) | 72 |
Shaft Dia. (In.) | 1 1/4 in |
Dimension A (In.) | 46-1/2 |
Height (In.) | 40-1/2 |
Base Square Size - Roof Ventilators | 46-1/2" x 46-1/2" |
Dimension B | 78 in |
Dimension D (In.) | 40-1/2 |
Propeller Dia. (In.) | 42 |
Hood Length | 72 in |
Hood Width | 78 in |
Hood Height | 16 in |
Overall Length | 72 in |
Housing Length | 46.5 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Width | 78 in |
Damper Size | 42 x 42 in |
Base Length | 46 1/2 in |
Overall Height | 40 1/2 in |
Housing Width | 46.5 in |
Base Height | 24 1/2 in |
Blade Diameter | 42 in |
Base Width | 46 1/2 in |
Base Dimension | 46 1/2 in Square |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 12,235 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 3/4 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 12,235 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Air Filter, 16x25x2 Key Pleat - MERV 8 (6 Pack) (16x25x2x1 KP (6 Pack))
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 1/2 In (Q575-250S R)
- TPI Forced Ceiling Ceiling Heater, 4000/3000W 240/208V 1 PH (HF3386DRP)
- SUNTUF 26 in. x 6 ft. Sky Blue Polycarbonate Roof Panel, 10PK (400994)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH80)
- DAYTON Exhaust Ventilator, 48 In, 208-230/460 V (7AE23)
- DAYTON Supply Ventilator, 60 In, 208-230/460 V (7AE57)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH33)
- DAYTON Exhaust Ventilator, 48 In, 208-230/460 V (7AE22)
- DAYTON Exhaust Ventilator, 54 In, 208-230/460 V (7AD90)
- DAYTON Supply Ventilator, 36 In, 208-203/460 V (7AE68)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators