Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Supply Ventilator, 115/208-230 Volts
Mfr # 7CH60
Zoro # G1717536
product price: $2,973.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,973.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 42 in
- Voltage - Roof Ventilators 115V AC/208-230V AC
- Motor HP - Roof Ventilators 1/2 hp
- Base Size - Roof Ventilators 46 1/2 in x 46 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7CH60
- Zoro # G1717536
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 42 in |
Base Size - Roof Ventilators | 46 1/2 in x 46 1/2 in |
Overall Height - Roof Ventilators | 40.5 in |
Overall Width - Roof Ventilators | 78 in |
Base Square Size - Roof Ventilators | 46-1/2" x 46-1/2" |
Dimension E (In.) | 24-1/2 |
Dimension C (In.) | 72 |
Height (In.) | 40-1/2 |
Dimension F (In.) | 10 |
Dimension E | 24 1/2 in |
Max. Depth (In.) | 72 in |
Bearing Size (In.) | 1 1/4 in |
Width (In.) | 78 |
Shaft Dia. (In.) | 1 1/4 in |
Dimension A (In.) | 46-1/2 |
Dimension A | 46 1/2 in |
Dimension D | 40 1/2 in |
Damper Size (In.) | 43 in |
Dimension D (In.) | 40-1/2 |
Dimension B | 78 in |
Dimension F | 10 in |
Propeller Dia. (In.) | 42 |
Dimension C | 72 in |
Dimension B (In.) | 78 |
Damper Size | 42 x 42 in |
Hood Width | 78 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Height | 40 1/2 in |
Hood Length | 72 in |
Overall Length | 72 in |
Base Length | 46 1/2 in |
Base Width | 46 1/2 in |
Housing Length | 46.5 in |
Overall Width | 78 in |
Base Height | 24 1/2 in |
Blade Diameter | 42 in |
Housing Width | 46.5 in |
Base Dimension | 46 1/2 in Square |
Hood Height | 16 in |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 10,813 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 10,813 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET High Side Hose, 72 In, Red (21672)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x24x22In. (2JVK8)
- AIR HANDLER 18x24x1 Synthetic Pleated Air Filter, MERV 8 (6B944)
- HUSQVARNA Air Scrubber Filter, MERV5, 12x12x16", 20PK (590430001)
- DAYTON Supply Ventilator, 60 In, 208-230/460 V (7AE51)
- DAYTON Exhaust/Supply Vent, 36 In, 208-230/460 V (7AE86)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH42)
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V (7CK30)
- DAYTON Supply Ventilator, 24 In, 208-230/460 V (7AE59)
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V (7CK24)
- DAYTON Supply Ventilator, 36 In, 208-203/460 V (7AE68)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators