Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Supply Ventilator, 115/208-230 Volts
Mfr # 7CH33
Zoro # G2190447
product price: $2,195.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,195.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 30 in
- Voltage - Roof Ventilators 115V AC
- Motor HP - Roof Ventilators 1/3 hp
- Base Size - Roof Ventilators 34 1/2 in x 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7CH33
- Zoro # G2190447
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 30 in |
Base Size - Roof Ventilators | 34 1/2 in x 34 1/2 in |
Overall Height - Roof Ventilators | 38 in |
Overall Width - Roof Ventilators | 57 in |
Dimension A (In.) | 34-1/2 |
Dimension A | 34 1/2 in |
Dimension D (In.) | 38 |
Dimension F (In.) | 7-1/2 |
Dimension F | 7 1/2 in |
Bearing Size (In.) | 3/4 in |
Dimension E | 22 in |
Dimension B (In.) | 57 |
Dimension B | 57 in |
Propeller Dia. (In.) | 30 |
Damper Size (In.) | 31 in |
Height (In.) | 38 |
Dimension D | 38 in |
Dimension C (In.) | 60 |
Shaft Dia. (In.) | 3/4 in |
Base Square Size - Roof Ventilators | 34-1/2" x 34-1/2" |
Max. Depth (In.) | 60 in |
Dimension E (In.) | 22 |
Width (In.) | 57 |
Dimension C | 60 in |
Overall Length | 60 in |
Housing Width | 34.5 in |
Base Width | 34 1/2 in |
Hood Height | 16 in |
Base Length | 34 1/2 in |
Base Height | 22 in |
Overall Height | 38 in |
Overall Width | 57 in |
Propeller Shaft Diameter | 3/4 in |
Housing Length | 34.5 in |
Damper Size | 30 x 30 in |
Hood Width | 57 in |
Base Dimension | 34 1/2 in Square |
Blade Diameter | 30 in |
Hood Length | 60 in |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 6,209 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/3 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 6,209 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X16X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (16162.C 6PK)
- TRERICE Brass Well For 3.5"BxFTS, 3/4" (3-4F2)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH23)
- DAYTON Supply Ventilator, 60 In, 208-230/460 V (7AE51)
- DAYTON Exhaust Ventilator, 54 In, 208-230/460 V (7AD90)
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (7AD69)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH44)
- DAYTON Supply Ventilator, 42 In, 208-230/460 V (7AE73)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators