Shop All Filtered Centrifugal Supply Ventilators
Dayton
Supply Vent w/ Drive Pkg, 208-230/460 V
Mfr # 7HZ06
Zoro # G3658252
Free Shipping & Returns
$5,768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Wheel Dia. (In.) 20 1/2 in
- CFM @ 0.125-In. SP 11,502 cfm
- Base Size - Roof Ventilators 44 1/2 in x 44 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7HZ06
- Zoro # G3658252
- UPC # 00799471519479
- Country of Origin Multiple
- Category Filtered Centrifugal Supply Ventilators
Dimensions
Wheel Dia. (In.) | 20 1/2 in |
Base Size - Roof Ventilators | 44 1/2 in x 44 1/2 in |
Housing Length (In.) | 46 in |
Dimension C (In.) | 43-3/4 |
Shaft Dia. Sheave End (In.) | 1 7/16 in |
Shaft Dia. Wheel End (In.) | 1 7/16 in |
Filter Housing Height (In.) | 43 3/4 in |
Housing Width (In.) | 84 in |
Dimension D | 36 in |
Dimension A (In.) | 46 |
Dimension A | 46 in |
Filter Depth (In.) | 7/8 in |
Dimension B | 48 in |
Filter Height (In.) | 27 5/8 in |
Discharge Length (In.) | 25 3/8 in |
Dimension E | 2 in |
Dimension B (In.) | 48 |
Filter Housing Depth (In.) | 36 in |
Base Width (In.) | 44-1/2 |
Dimension C | 43 3/4 in |
Discharge Width (In.) | 23 in |
Base Height (In.) | 1 1/2 in |
Filter Width (In.) | 40 5/8 in |
Base Length (In.) | 44-1/2 |
Dimension E (In.) | 2 |
Dimension D (In.) | 36 |
Base Square Size - Roof Ventilators | 44-1/2" x 44-1/2" |
Filter Housing Width (In.) | 41 1/8 in |
Housing Height (In.) | 46 in |
Filter Housing Width | 41 1/8 in |
Filter Housing Height | 43 3/4 in |
Propeller Shaft Diameter | 1 1/2 in |
Housing Width | 82 in |
Base Width | 46 in |
Base Length | 46 in |
Filter Housing Depth | 36 in |
Overall Width | 82 in |
Base Dimension | 46 in Square |
Base Height | 1.5 in |
Overall Length | 46 in |
Housing Length | 46 in |
Overall Height | 48 in |
Wheel Diameter | 20 1/2 in |
Description
Centrifugal Roof Supply Fan, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Wheel Diameter 20 1/2 in, Base Diameter Not Applicable, Base Length 46 in, Base Shape Square, Base Width 46 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, Maximum Static Pressure 1 1/4 in wc, Supply Airflow @ 0.000 in SP 11,936 cfm, Number of Filters 2, Filter Housing Depth 36 in, Filter Housing Height 43 3/4 in, Filter Housing Width 41 1/8 in, Number of Speeds 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Negative Pressure Trap, 1.5" x 1.5", Wht (NPW112H)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 2000/1500 W (3ENC9)
- DAYTON Tube/Reflector Extension, 5 ft., Black (5VD87)
- KOCH FILTER 16x30x2 High Capacity Pleated Air Filter, MERV 13 (102-102-018)
- DAYTON Supply Vent, 11 1/8 In (7D494)
- DAYTON Supply Vent, 13 1/4 In (4YC47)
- DAYTON Supply Vent, 15 1/2 In (7D521)
- DAYTON Supply Vent, 15 1/2 In (7D507)
- DAYTON Supply Vent w/ Drive Pkg, 208-230/460 V (7HZ02)
- DAYTON Supply Vent, 18 1/2 In (5AU56)
- DAYTON Supply Vent, 15 1/2 In (7D508)
- Dayton Filtered Centrifugal Supply Ventilators