Shop All Filtered Centrifugal Supply Ventilators
Dayton
Supply Vent w/ Drive Pkg, 208-220/440 V
Mfr # 7HY78
Zoro # G3707812
product price: $1,957.99
/ea
Free Shipping & Returns
$1,957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Wheel Dia. (In.) 11 1/8 in
- CFM @ 0.125-In. SP 2,293 cfm
- Base Size - Roof Ventilators 28 1/2 in x 28 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HY78
- Zoro # G3707812
- UPC # 00799471519479
- Country of Origin Multiple
- Category Filtered Centrifugal Supply Ventilators
Dimensions
Wheel Dia. (In.) | 11 1/8 in |
Base Size - Roof Ventilators | 28 1/2 in x 28 1/2 in |
Base Square Size - Roof Ventilators | 28-1/2" x 28-1/2" |
Discharge Length (In.) | 11 3/8 in |
Dimension C | 21 1/4 in |
Dimension A | 30 in |
Dimension C (In.) | 21-1/4 |
Filter Depth (In.) | 7/8 in |
Filter Housing Height (In.) | 21 1/4 in |
Dimension D (In.) | 22 |
Dimension B (In.) | 25 |
Base Height (In.) | 1 1/2 in |
Discharge Width (In.) | 13 3/8 in |
Dimension A (In.) | 30 |
Dimension E | 1.5 in |
Dimension B | 25 in |
Shaft Dia. Sheave End (In.) | 3/4 in |
Housing Height (In.) | 30 in |
Base Length (In.) | 28-1/2 |
Filter Height (In.) | 28 5/8 in |
Filter Width (In.) | 20 5/8 in |
Dimension D | 22 in |
Housing Width (In.) | 52 in |
Dimension E (In.) | 1-1/2 |
Filter Housing Width (In.) | 21 1/8 in |
Housing Length (In.) | 30 in |
Filter Housing Depth (In.) | 22 in |
Shaft Dia. Wheel End (In.) | 3/4 in |
Base Width (In.) | 28-1/2 |
Filter Housing Width | 21 1/8 in |
Wheel Diameter | 11 1/8 in |
Propeller Shaft Diameter | 3/4 in |
Base Height | 1.5 in |
Base Dimension | 30 in Square |
Overall Height | 25 in |
Filter Housing Depth | 22 in |
Overall Length | 30 in |
Housing Length | 30 in |
Base Length | 30 in |
Base Width | 30 in |
Overall Width | 52 in |
Housing Width | 52 in |
Filter Housing Height | 21 1/4 in |
Description
Centrifugal Roof Supply Fan, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Wheel Diameter 11 1/8 in, Base Diameter Not Applicable, Base Length 30 in, Base Shape Square, Base Width 30 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Maximum Static Pressure 5/8 in wc, Supply Airflow @ 0.000 in SP 2,468 cfm, Number of Filters 1, Filter Housing Depth 22 in, Filter Housing Height 21 1/4 in, Filter Housing Width 21 1/8 in, Number of Speeds 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 16 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter 12 pk (11104-011620)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-203)
- AMERICAN LOUVER Eggcrate Grille Panel, Ovrszd, Alum, Mill, 30" x 60", PK10 (ALUMMIL3060-10PK)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900175012)
- DAYTON Supply Vent w/ Drive Pkg, 115/208-230 V (7HZ01)
- DAYTON Supply Vent w/ Drive Pkg, 208-230/460 V (7HY80)
- DAYTON Supply Vent, 11 1/8 In (7D494)
- DAYTON Supply Vent, 18 1/2 In (5AU56)
- DAYTON Supply Vent, 11 1/8 In (4YC82)
- DAYTON Supply Vent, 15 1/2 In (4YC83)
- DAYTON Supply Vent w/ Drive Pkg, 208-230/460 V (7HY82)
- Dayton Filtered Centrifugal Supply Ventilators