Shop All Filtered Centrifugal Supply Ventilators
Dayton
Supply Vent w/ Drive Pkg, 115/208-230 V
Mfr # 7HZ01
Zoro # G3732382
product price: $3,771.99
/ea
Free Shipping & Returns
$3,771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Wheel Dia. (In.) 18 1/2 in
- CFM @ 0.125-In. SP 6,220 cfm
- Base Size - Roof Ventilators 40 1/2 in x 40 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HZ01
- Zoro # G3732382
- Country of Origin Multiple
- Category Filtered Centrifugal Supply Ventilators
Dimensions
Wheel Dia. (In.) | 18 1/2 in |
Base Size - Roof Ventilators | 40 1/2 in x 40 1/2 in |
Dimension D (In.) | 32 |
Filter Housing Depth (In.) | 32 in |
Shaft Dia. Sheave End (In.) | 1 in |
Filter Height (In.) | 21 5/8 in |
Discharge Width (In.) | 22 1/4 in |
Base Width (In.) | 40-1/2 |
Base Height (In.) | 1 1/2 in |
Dimension C (In.) | 30-3/4 |
Base Square Size - Roof Ventilators | 40-1/2" x 40-1/2" |
Dimension B | 36 in |
Housing Width (In.) | 75 in |
Filter Housing Height (In.) | 30 3/4 in |
Filter Depth (In.) | 7/8 in |
Dimension E (In.) | 2 |
Housing Height (In.) | 42 in |
Shaft Dia. Wheel End (In.) | 1 in |
Housing Length (In.) | 42 in |
Dimension D | 32 in |
Dimension B (In.) | 36 |
Dimension C | 30 3/4 in |
Base Length (In.) | 40-1/2 |
Filter Width (In.) | 34 5/8 in |
Filter Housing Width (In.) | 35 1/8 in |
Dimension E | 2 in |
Dimension A | 42 in |
Dimension A (In.) | 42 |
Discharge Length (In.) | 19 1/8 in |
Propeller Shaft Diameter | 1 in |
Filter Housing Width | 35 1/8 in |
Filter Housing Depth | 32 in |
Base Width | 42 in |
Housing Length | 42 in |
Housing Width | 74 in |
Base Length | 42 in |
Overall Length | 42 in |
Overall Height | 36 in |
Base Dimension | 42 in Square |
Wheel Diameter | 18 1/2 in |
Base Height | 1.5 in |
Filter Housing Height | 30 3/4 in |
Overall Width | 74 in |
Description
Centrifugal Roof Supply Fan, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 42 in, Base Shape Square, Base Width 42 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Maximum Static Pressure 3/4 in wc, Supply Airflow @ 0.000 in SP 6,671 cfm, Number of Filters 2, Filter Housing Depth 32 in, Filter Housing Height 30 3/4 in, Filter Housing Width 35 1/8 in, Number of Speeds 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM (13V401)
- MVP MASTER RAM SERIES 8" Prime Ho Mixed Flow Inline 120V (8" PRIME HO)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PAULTRA Frigidaire PAULTRA Refrigerator PureAir Ultra Air Filter Cartridge (PAULTRA)
- KING ELECTRIC CB Baseboard Heater 4' 240/208V 750/562W White (4CB2407BW)
- DAYTON Supply Vent, 11 1/8 In (4YC82)
- DAYTON Supply Vent w/ Drive Pkg, 115/208-230 V (7HY77)
- DAYTON Supply Vent w/ Drive Pkg, 115/208-230 V (7HY98)
- DAYTON Supply Vent w/ Drive Pkg, 208-230/460 V (7HY80)
- DAYTON Supply Vent, 11 1/8 In (7D494)
- DAYTON Supply Vent, 13 1/4 In (7D503)
- RITTAL Supply Ventilator, Direct Drive, 115VAC (3139110)
- Dayton Filtered Centrifugal Supply Ventilators