Shop All Filtered Centrifugal Supply Ventilators
Dayton
Supply Vent w/ Drive Pkg, 115/208-230 V
Mfr # 7HY77
Zoro # G3712371
product price: $2,131.99
/ea
Free Shipping & Returns
$2,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Wheel Dia. (In.) 11 1/8 in
- CFM @ 0.125-In. SP 2,293 cfm
- Base Size - Roof Ventilators 28 1/2 in x 28 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HY77
- Zoro # G3712371
- Country of Origin Multiple
- Category Filtered Centrifugal Supply Ventilators
Dimensions
Wheel Dia. (In.) | 11 1/8 in |
Base Size - Roof Ventilators | 28 1/2 in x 28 1/2 in |
Filter Height (In.) | 28 5/8 in |
Dimension A (In.) | 30 |
Dimension B | 25 in |
Filter Housing Height (In.) | 21 1/4 in |
Dimension D | 22 in |
Dimension D (In.) | 22 |
Filter Width (In.) | 20 5/8 in |
Shaft Dia. Sheave End (In.) | 3/4 in |
Base Length (In.) | 28-1/2 |
Filter Depth (In.) | 7/8 in |
Shaft Dia. Wheel End (In.) | 3/4 in |
Base Width (In.) | 28-1/2 |
Dimension B (In.) | 25 |
Dimension E | 1.5 in |
Discharge Length (In.) | 11 3/8 in |
Dimension E (In.) | 1-1/2 |
Housing Height (In.) | 30 in |
Dimension A | 30 in |
Base Square Size - Roof Ventilators | 28-1/2" x 28-1/2" |
Filter Housing Width (In.) | 21 1/8 in |
Filter Housing Depth (In.) | 22 in |
Housing Width (In.) | 52 in |
Base Height (In.) | 1 1/2 in |
Discharge Width (In.) | 13 3/8 in |
Dimension C (In.) | 21-1/4 |
Housing Length (In.) | 30 in |
Dimension C | 21 1/4 in |
Base Height | 1.5 in |
Overall Width | 52 in |
Filter Housing Width | 21 1/8 in |
Wheel Diameter | 11 1/8 in |
Housing Width | 52 in |
Overall Length | 30 in |
Base Width | 30 in |
Overall Height | 25 in |
Housing Length | 30 in |
Filter Housing Depth | 22 in |
Base Dimension | 30 in Square |
Filter Housing Height | 21 1/4 in |
Propeller Shaft Diameter | 3/4 in |
Base Length | 30 in |
Description
Centrifugal Roof Supply Fan, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Wheel Diameter 11 1/8 in, Base Diameter Not Applicable, Base Length 30 in, Base Shape Square, Base Width 30 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Maximum Static Pressure 5/8 in wc, Supply Airflow @ 0.000 in SP 2,468 cfm, Number of Filters 1, Filter Housing Depth 22 in, Filter Housing Height 21 1/4 in, Filter Housing Width 21 1/8 in, Number of Speeds 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Absorber, 11 1/2 In Length (6AWP5)
- RANCO Pressure Switch, Low Pressure App, Auto Reset, 35psi Open, 60psi Close (RHS-3560)
- IO HVAC CONTROLS Zone Panel, 6 Zone, 4H/2C, ESP Kit (ZP6-ESP-KIT)
- MAXX AIR Whole House Exhaust Fan 120 V, 6,800 / 9,700 CFM (CX36BD2SPD)
- DAYTON Supply Vent, 15 1/2 In (7D506)
- DAYTON Supply Vent w/ Drive Pkg, 115/208-230 V (7HY98)
- DAYTON Supply Vent w/ Drive Pkg, 208-230/460 V (7HY80)
- DAYTON Supply Vent, 15 1/2 In (4YC83)
- DAYTON Supply Vent w/ Drive Pkg, 208-230/460 V (7HZ06)
- DAYTON Supply Vent, 15 1/2 In (7D507)
- DAYTON Supply Vent, 18 1/2 In (7D509)
- Dayton Filtered Centrifugal Supply Ventilators