Shop All Direct Drive Axial Downblast Ventilators
Dayton
Supply Vent, 24 In
Mfr # 4YC63
Zoro # G1068882
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,007.99
Free 30-Day Returns
Key Features
- Propeller Dia. 24 in
- Voltage 115/230
- Motor HP 1 hp
- Max. BHP 1.09 hp
- CFM @ 0.375-In. SP 4556
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4YC63
- Zoro # G1068882
- UPC # 190735337646
- Country of Origin United States
- Category Direct Drive Axial Downblast Ventilators
Dimensions
Propeller Dia. | 24 in |
Overall Dia. | 42 in |
Dimension C | 17 1/2 in |
Dimension D | 6 1/4 in |
Shaft Dia. Propeller End | 5/8 in |
Dimension A | 34 in |
Overall Height | 19 1/4 in |
Base Height | 1 3/4 in |
Base Width | 34 in |
Base Length | 34 in |
Recommended Damper Size | 27 in x 27 in |
Dimension B | 42 in |
Overall Length | 42 in |
Overall Width | 42 in |
Cutout Length | 29.5 in |
Propeller Shaft Diameter | 5/8 in |
Housing Length | 42 in |
Overall Diameter | 42 in |
Base Dimension | 34 in Square |
Housing Width | 42 in |
Blade Diameter | 24 in |
Cutout Size | 29.5 in L x 29.5 in W |
Damper Size | 27 x 27 in |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 24 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 5,742 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/4 in wc, Motor Enclosure Open Air Over, Motor Horsepower 1 hp, Nameplate Voltage 115/230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4, Supply Airflow @ 0.000 in SP 5,742 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller (6378010)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC20562)
- DAYTON 18" Tubeaxial Fan, 115VAC (166009A)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2005-12V)
- DAYTON Supply Ventilator, 16 In, 208-230/460 V (6KWP0)
- DAYTON Exhaust Vent, 14 In, RPM: 1750 (4YC90)
- DAYTON Supply Vent, 18 In (4YC59)
- DAYTON Supply Vent, 18 In, Voltage: 115 (4YC58)
- DAYTON Supply Vent, 20 In (4YC61)
- DAYTON Exhaust Vent, 14 In, Hz: 60 (4YC89)
- DAYTON Exhaust Vent, 18 In, Phase: 1 (4YC51)
- Dayton Direct Drive Axial Downblast Ventilators