Shop All Direct Drive Axial Downblast Ventilators
Dayton
Supply Vent, 20 In
Mfr # 4YC61
Zoro # G1380872
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,795.99
Free 30-Day Returns
Key Features
- Propeller Dia. 20 in
- Voltage 115/208-230
- Motor HP 1 1/2 hp
- Overall Dia. 42 in
- Propeller Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4YC61
- Zoro # G1380872
- UPC # 190735337622
- Country of Origin United States
- Category Direct Drive Axial Downblast Ventilators
Dimensions
Propeller Dia. | 20 in |
Overall Dia. | 42 in |
Recommended Damper Size | 27 in x 27 in |
Overall Height | 19 1/4 in |
Dimension A | 34 in |
Dimension D | 6 1/4 in |
Base Width | 34 in |
Dimension B | 42 in |
Base Height | 1 3/4 in |
Shaft Dia. Propeller End | 5/8 in |
Dimension C | 17 1/2 in |
Base Length | 34 in |
Overall Width | 42 in |
Overall Length | 42 in |
Cutout Length | 29.5 in |
Housing Width | 42 in |
Base Dimension | 34 in Square |
Housing Length | 42 in |
Propeller Shaft Diameter | 5/8 in |
Blade Diameter | 20 in |
Damper Size | 27 x 27 in |
Cutout Size | 29.5 in L x 29.5 in W |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 20 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 5,355 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4, Supply Airflow @ 0.000 in SP 5,355 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14 in. x 24 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (14241.11 12PK)
- DAYTON Replacement Aluminum Filter (6378306)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4600 cfm, 1200 sq. ft., 1/2 HP (2YAE4-2HTL1)
- FELLOWES Air Filter, 14-3/4x13-3/4x2-1/4, PK4 (9416502)
- DAYTON Exhaust Vent, 16 In (4YC48)
- DAYTON Supply Ventilator, 18 In, 208-230/460 V (6KWP2)
- DAYTON Exhaust Ventilator, 19 in. H, 60 Hz (39FV55)
- DAYTON Exhaust Vent, 20 In (4YC52)
- DAYTON Exhaust Vent, 20 In (4YC53)
- DAYTON Supply Vent, 24 In (4YC63)
- DAYTON Exhaust Vent, 12 In (4YC87)
- Dayton Direct Drive Axial Downblast Ventilators