Shop All Direct Drive Axial Downblast Ventilators
Dayton
Supply Vent, 20 In
Mfr # 4YC60
Zoro # G1534461
product price: $1,648.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,648.99
Free 30-Day Returns
Key Features
- Propeller Dia. 20 in
- Voltage 115/230
- Motor HP 1/2 hp
- Phase 1
- CFM @ 0.125-In. SP 3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YC60
- Zoro # G1534461
- UPC # 190735337615
- Country of Origin United States
- Category Direct Drive Axial Downblast Ventilators
Dimensions
Propeller Dia. | 20 in |
Base Length | 34 in |
Base Height | 1 3/4 in |
Overall Dia. | 42 in |
Dimension A | 34 in |
Dimension D | 6 1/4 in |
Recommended Damper Size | 27 in x 27 in |
Dimension C | 17 1/2 in |
Overall Height | 19 1/4 in |
Base Width | 34 in |
Dimension B | 42 in |
Shaft Dia. Propeller End | 5/8 in |
Overall Width | 42 in |
Overall Length | 42 in |
Housing Width | 42 in |
Propeller Shaft Diameter | 5/8 in |
Cutout Length | 29.5 in |
Damper Size | 27 x 27 in |
Housing Length | 42 in |
Cutout Size | 29.5 in L x 29.5 in W |
Base Dimension | 34 in Square |
Blade Diameter | 20 in |
Overall Diameter | 42 in |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 20 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 3,488 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Open Air Over, Motor Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4, Supply Airflow @ 0.000 in SP 3,488 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Spring Return Damper Actuator, 120VAC (LF120-S)
- GLOBAL INDUSTRIAL Replacement Fan Grille for 24 Pedestal/Wall Fan, Model 258321, 585279 (292241)
- ACCUMULAIR Pleated Air Filter, 8" x 24" x 1", 4 Pack (FO08X24X1A_4)
- GLOBAL FINISHING SOLUTIONS 26x12-3/4" Powder Recovery Cartridge Filter (1011683)
- DAYTON Exhaust Ventilator, 18-1/4 in. H, 60 Hz (39FV56)
- DAYTON Exhaust Vent, 24 In (4YC55)
- DAYTON Supply Vent, 18 In, Voltage: 115 (4YC58)
- DAYTON Exhaust Vent, 18 In (4YC50)
- DAYTON Supply Ventilator, 18 In, 208-230/460 V (6KWP2)
- DAYTON Exhaust Vent, 16 In (4YC49)
- DAYTON Exhaust Ventilator, 18-1/4 in. H, 60 Hz, Voltage: 115 (39FV54)
- Dayton Direct Drive Axial Downblast Ventilators