Shop All Direct Drive Axial Downblast Ventilators
Dayton
Supply Vent, 14 In
Mfr # 4YC93
Zoro # G1784517
product price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Propeller Dia. 14 in
- Voltage 115
- Motor HP 1/4 hp
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YC93
- Zoro # G1784517
- UPC # 190735337851
- Country of Origin United States
- Category Direct Drive Axial Downblast Ventilators
Dimensions
Propeller Dia. | 14 in |
Base Width | 22 in |
Base Length | 22 in |
Base Height | 1 3/4 in |
Overall Height | 18 1/4 in |
Overall Dia. | 28 5/8 in |
Dimension A | 22 in |
Dimension C | 16 1/2 in |
Dimension D | 6 1/4 in |
Dimension B | 28 5/8 in |
Shaft Dia. Propeller End | 1/2 in |
Recommended Damper Size | 15 in x 15 in |
Overall Length | 28 5/8 in |
Overall Width | 28 5/8 in |
Blade Diameter | 14 in |
Base Dimension | 22 in Square |
Cutout Size | 17.5 in L x 17.5 in W |
Damper Size | 15 x 15 in |
Housing Width | 28.6 in |
Overall Diameter | 28.6 in |
Housing Length | 28.6 in |
Cutout Length | 17.5 in |
Propeller Shaft Diameter | 1/2 in |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 14 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 2,041 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/4 in wc, Motor Enclosure Open Air Over, Motor Horsepower 1/4 hp, Nameplate Voltage 115V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4, Supply Airflow @ 0.000 in SP 2,041 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Heater, Low Density (LDC00784)
- 3M CUNO Pre-Filter 9 3/4 Incfs117-S For - Part# Cfs117-S (CFS117-S)
- WAC Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Oil Rubbed Bronze with Remote Control (F-001)
- DAYTON Std Duty Fan, 20,998 cfm, 208-230/460V (7CF27)
- DAYTON Exhaust Ventilator, 18-1/4 in. H, 60 Hz (39FV56)
- DAYTON Exhaust Vent, 20 In (4YC53)
- DAYTON Exhaust Vent, 12 In (4YC87)
- DAYTON Exhaust Vent, 24 In (4YC54)
- DAYTON Supply Ventilator, 24 In, 208-230/460 V (6KWP4)
- DAYTON Supply Vent, 12 In (4YC91)
- DAYTON Exhaust Vent, 18 In, Phase: 1 (4YC51)
- Dayton Direct Drive Axial Downblast Ventilators